Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 3/8 in Pitch
Mfr # QD60L075
Zoro # G410987431
product price: $89.35
/ea
Free Shipping & Returns
$89.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 60
- Material Cast Iron
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- Weight 7.06 lb
- For Belt Series L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD60L075
- Zoro # G410987431
- UPC # 00195057626164
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 7.162 in |
For Belt Trade Size | L |
Overall Width | 1 1/4 in |
Minimum Bore Diameter | 1/2 in |
Outside Diameter | 7.132 in |
For Bushing Size | SD |
Face Width | 1 in |
For Belt Width | 3/4 in |
Details
Item | TRAP Timing Belt Pulley |
Number of Teeth | 60 |
Material | Cast Iron |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Weight | 7.06 lb |
For Belt Series | L |
For Bushing Type | Quick Detachable |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Material Fabrication | Cast |
Pitch | 0.375 in |
Tooth Shape | Trapezoidal |
Finish | Black Oxide |
Standards | REACH, RoHS |
For Use With | 0.375 in Trapezoidal Pitch |
Number of Flanges | 0 |
Description
TRAP Timing Belt Pulley, For Belt Series L, For Belt Width 3/4 in, For Bushing Size SD, For Bushing Type Quick Detachable, For Use With 0.375 in Trapezoidal Pitch, Material Cast Iron, Minimum Bore Diameter 1/2 in, Number of Teeth 60, Outside Diameter 7.132 in, Pitch 0.375 in, Pitch Diameter 7.162 in, Face Width 1 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size L, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 3/8 X 37 (3VX370)
- SPEEDAIRE Pressure Gauge, PK2 (PN22N056G)
- NTN Tapered Roller Bearing Assy., 4T-30208 (30208)
- TOMPKINS Hydraulic Fitting-Steel06MP-04FP REDUCER (5406-06-04)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- POWERDRIVE Gearbelt Pulley, L, 40 Grooves (40LH050)
- B B MANUFACTURING 44XL037-6A5, Timing Pulley, Aluminum, Clear Anodized, (44XL037-6A5)
- B B MANUFACTURING 21L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (21L050-6FA6)
- B B MANUFACTURING TL28H150, Timing Pulley, Cast Iron, Black Oxide, (TL28H150)
- B B MANUFACTURING 40LH050, Timing Pulley, Cast Iron (40LH050)
- POWERDRIVE Gearbelt Pulley, L, 24 Grooves (24LH050)
- Zoro Select Timing Belt Pulleys