Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 3/8 in Pitch
Mfr # QD60L050
Zoro # G310987494
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Standards REACH, RoHS
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- For Use With 0.375 in Trapezoidal Pitch
- For Bushing Size SD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # QD60L050
- Zoro # G310987494
- UPC # 00195057624900
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Bushing Size | SD |
Face Width | 0.75 in |
For Belt Width | 1/2 in |
Minimum Bore Diameter | 1/2 in |
Outside Diameter | 7.132 in |
For Belt Trade Size | L |
Pitch Diameter | 7.162 in |
Overall Width | 1 1/4 in |
Details
Material | Cast Iron |
Standards | REACH, RoHS |
Item | TRAP Timing Belt Pulley |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Use With | 0.375 in Trapezoidal Pitch |
Weight | 5.54 lb |
For Bushing Type | Quick Detachable |
Number of Flanges | 0 |
Tooth Shape | Trapezoidal |
Material Fabrication | Cast |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Teeth | 60 |
Finish | Black Oxide |
Pitch | 0.375 in |
For Belt Series | L |
Description
TRAP Timing Belt Pulley, For Belt Series L, For Belt Width 1/2 in, For Bushing Size SD, For Bushing Type Quick Detachable, For Use With 0.375 in Trapezoidal Pitch, Material Cast Iron, Minimum Bore Diameter 1/2 in, Number of Teeth 60, Outside Diameter 7.132 in, Pitch 0.375 in, Pitch Diameter 7.162 in, Face Width 0.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size L, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 3535 X 2-7/16-KW Taper Lock Bushing (3535 X 2-7/16)
- POWERDRIVE Split Taper Bushing, Series P1, 3/4 In (P1 X 3/4)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (35X54X7 CRW1 R)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty Gold Ribbon V-Belt, BX Section, 5/8 in W Top, 53.4 in L Outside (BX50)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- POWERDRIVE Gearbelt Pulley, H, 30 Grooves (30HH100)
- B B MANUFACTURING QD34-8M-50, Timing Pulley, Cast Iron, Black Oxide, (QD34-8M-50)
- CONTINENTAL CONTITECH Gearbelt Pulley, Plain, 1/2 in. Bore dia. (Y-18S-MPB)
- B B MANUFACTURING 40XL037-6A6, Timing Pulley, Aluminum, Clear Anodized, (40XL037-6A6)
- B B MANUFACTURING 26HH100, Timing Pulley, Cast Iron (26HH100)
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, SK, 28 Grooves (B-28S-SK)
- Zoro Select Pulleys & Sheaves