Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 3/8 in Pitch
Mfr # QD48L075
Zoro # G810987727
product price: $82.39
/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 5.73 in
- Weight 4.68 lb
- Material Fabrication Cast
- For Belt Trade Size L
- For Belt Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD48L075
- Zoro # G810987727
- UPC # 00195057626157
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 5.73 in |
For Belt Trade Size | L |
For Belt Width | 3/4 in |
Minimum Bore Diameter | 1/2 in |
Overall Width | 1 in |
For Bushing Size | SDS |
Outside Diameter | 5.95 in |
Face Width | 1 in |
Details
Weight | 4.68 lb |
Material Fabrication | Cast |
Number of Flanges | 2 |
Number of Teeth | 48 |
For Bushing Type | Quick Detachable |
Tooth Shape | Trapezoidal |
For Belt Series | L |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Finish | Black Oxide |
Item | TRAP Timing Belt Pulley |
Material | Cast Iron |
Pitch | 0.375 in |
For Use With | 0.375 in Trapezoidal Pitch |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Standards | REACH, RoHS |
Description
TRAP Timing Belt Pulley, For Belt Series L, For Belt Width 3/4 in, For Bushing Size SDS, For Bushing Type Quick Detachable, For Use With 0.375 in Trapezoidal Pitch, Material Cast Iron, Minimum Bore Diameter 1/2 in, Number of Teeth 48, Outside Diameter 5.95 in, Pitch 0.375 in, Pitch Diameter 5.73 in, Face Width 1 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size L, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Inner Flange (224378-9)
- BRENNAN INDUSTRIES 05MJ-04MJ Straight, 3PK (2403-05-04)
- CR-SKF S Sleeve Wear/Speedi Sleeve, 3.5039 in ID x 3.844 in OD x 1 in W, 3.5 to 3.507 in Dia Shaft (99350)
- MASTER PNEUMATIC DIA.H20 REG 1/4, SEAT, 0-30 (R54MB-2ACL30)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING TL18H100, Timing Pulley, Steel, Black Oxide, (TL18H100)
- B B MANUFACTURING 42AT10/48-0, Timing Pulley, Aluminum (42AT10/48-0)
- B B MANUFACTURING 36-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (36-3P09-6FA3)
- B B MANUFACTURING TL18L075-1108, Timing Pulley, Steel, Black Oxide, (TL18L075-1108)
- B B MANUFACTURING 32-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (32-5P15-6FA3)
- POWERDRIVE Gearbelt Pulley, H, 18 Grooves (18HH100)
- Zoro Select Timing Belt Pulleys