Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 3/8 in Pitch
Mfr # QD48L050
Zoro # G910987658
product price: $76.69
/ea
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabrication Cast
- Number of Flanges 2
- Outside Diameter 5.95 in
- Pitch Diameter 5.73 in
- Tooth Shape Trapezoidal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD48L050
- Zoro # G910987658
- UPC # 00195057624894
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 5.95 in |
Pitch Diameter | 5.73 in |
For Belt Width | 1/2 in |
For Bushing Size | SDS |
Minimum Bore Diameter | 1/2 in |
For Belt Trade Size | L |
Overall Width | 3/4 in |
Face Width | 0.75 in |
Details
Material Fabrication | Cast |
Number of Flanges | 2 |
Tooth Shape | Trapezoidal |
Finish | Black Oxide |
Material | Cast Iron |
Number of Teeth | 48 |
Pitch | 0.375 in |
For Use With | 0.375 in Trapezoidal Pitch |
Weight | 4.22 lb |
Standards | REACH, RoHS |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Item | TRAP Timing Belt Pulley |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Bushing Type | Quick Detachable |
For Belt Series | L |
Description
TRAP Timing Belt Pulley, For Belt Series L, For Belt Width 1/2 in, For Bushing Size SDS, For Bushing Type Quick Detachable, For Use With 0.375 in Trapezoidal Pitch, Material Cast Iron, Minimum Bore Diameter 1/2 in, Number of Teeth 48, Outside Diameter 5.95 in, Pitch 0.375 in, Pitch Diameter 5.73 in, Face Width 0.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size L, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Speedi-Sleeves, 99878 (99878)
- CONTINENTAL CONTITECH 4/5VX630 Banded Cogged V-Belt, 63" Outside Length, 2-31/64" Top Width, 4 Ribs (4/5VX630)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6 inch OD (1VP60x5/8)
- SPEEDAIRE Element, General Purpose, 1 Micron, 176 CFM (4GPG7)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- POWERDRIVE Gearbelt Pulley, L, 32 Grooves, Width (In.): 3/4 (32LH050)
- B B MANUFACTURING 32-5M09M6FA8, Timing Pulley, Aluminum, Clear Anodized, (32-5M09M6FA8)
- CONTINENTAL CONTITECH Gearbelt Pulley, Plain, 86.6mm Pitch dia. (Y-34S-MPB)
- B B MANUFACTURING QD30L100, Timing Pulley, Cast Iron, Black Oxide, (QD30L100)
- B B MANUFACTURING 22MP025M6FA4, Timing Pulley, Aluminum, Clear Anodized, (22MP025M6FA4)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 125 Teeth, 20mm (14GTR-1750-20)
- Zoro Select Timing Belt Pulleys