Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 3/8 in Pitch
Mfr # QD44L100
Zoro # G110987649
product price: $89.35
/ea
Free Shipping & Returns
$89.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Bore Diameter 1/2 in
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Number of Flanges 2
- Weight 4.28 lb
- Overall Width 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD44L100
- Zoro # G110987649
- UPC # 00195057627260
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Minimum Bore Diameter | 1/2 in |
Overall Width | 1 1/4 in |
For Bushing Size | SDS |
Face Width | 1.25 in |
Outside Diameter | 5.474 in |
For Belt Trade Size | L |
Pitch Diameter | 5.252 in |
For Belt Width | 1 in |
Details
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Flanges | 2 |
Weight | 4.28 lb |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Use With | 0.375 in Trapezoidal Pitch |
Material | Cast Iron |
Pitch | 0.375 in |
Material Fabrication | Cast |
For Belt Series | L |
Tooth Shape | Trapezoidal |
For Bushing Type | Quick Detachable |
Standards | REACH, RoHS |
Item | TRAP Timing Belt Pulley |
Number of Teeth | 44 |
Finish | Black Oxide |
Description
TRAP Timing Belt Pulley, For Belt Series L, For Belt Width 1 in, For Bushing Size SDS, For Bushing Type Quick Detachable, For Use With 0.375 in Trapezoidal Pitch, Material Cast Iron, Minimum Bore Diameter 1/2 in, Number of Teeth 44, Outside Diameter 5.474 in, Pitch 0.375 in, Pitch Diameter 5.252 in, Face Width 1.25 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size L, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Compressed Air Dryer, ISO Class 5, 25 cfm (RNC-0025)
- FESTO Suction Cup Holder ESH-HCL-3-QS (ESH-HCL-3-QS)
- DURA-SURE TORQUE Timing Belt, S8M, 25 x 3200mm PL, T400 (250-S8M-3200)
- ROLAIR Air Compressor Pump, 1 1/2 hp, 3 hp, 1 Stage, 17 oz Oil Capacity, 2 Cylinder (PMP12MK103GR)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 10MP012M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP012M6CA3)
- B B MANUFACTURING 140-8MX21-2517, Timing Pulley, Cast Iron, Black Oxide (140-8MX21-2517)
- B B MANUFACTURING QD18H100, Timing Pulley, Steel, Black Oxide, (QD18H100)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 100 Teeth, 21mm (8GTR-800-21)
- B B MANUFACTURING QD28L050, Timing Pulley, Cast Iron, Black Oxide, (QD28L050)
- B B MANUFACTURING 20XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA3)
- Zoro Select Timing Belt Pulleys