Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 3/8 in Pitch
Mfr # QD44L075
Zoro # G310987661
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 4.26 lb
- For Use With 0.375 in Trapezoidal Pitch
- For Bushing Type Quick Detachable
- Outside Diameter 5.474 in
- For Bushing Size SDS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # QD44L075
- Zoro # G310987661
- UPC # 00195057626140
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 5.474 in |
For Bushing Size | SDS |
Minimum Bore Diameter | 1/2 in |
Face Width | 1 in |
Pitch Diameter | 5.252 in |
For Belt Width | 3/4 in |
Overall Width | 1 in |
For Belt Trade Size | L |
Details
Weight | 4.26 lb |
For Use With | 0.375 in Trapezoidal Pitch |
For Bushing Type | Quick Detachable |
For Belt Series | L |
Number of Teeth | 44 |
Standards | REACH, RoHS |
Item | TRAP Timing Belt Pulley |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Finish | Black Oxide |
Material Fabrication | Cast |
Pitch | 0.375 in |
Number of Flanges | 2 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Tooth Shape | Trapezoidal |
Material | Cast Iron |
Description
TRAP Timing Belt Pulley, For Belt Series L, For Belt Width 3/4 in, For Bushing Size SDS, For Bushing Type Quick Detachable, For Use With 0.375 in Trapezoidal Pitch, Material Cast Iron, Minimum Bore Diameter 1/2 in, Number of Teeth 44, Outside Diameter 5.474 in, Pitch 0.375 in, Pitch Diameter 5.252 in, Face Width 1 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size L, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Hydraulic Motor, 4-Bolt, 17.9 cu. In. (CMM300-4RP)
- LOC-LINE In-Line Valve, 1/4 In, PK10 (29454)
- MANITOU Bronze Bushings (Flanged): 1/2 in. I.D., 3/4 in. Length, 5/8 in. O.D. (153305)
- A & I PRODUCTS Metric V-Belt (10 X 1287) 21.5" x3.5" x0.5" (A-SPZ1287)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 30-14MX20-2012, Timing Pulley, Cast Iron, Black Oxide, (30-14MX20-2012)
- POWERDRIVE Gearbelt Pulley, L, 48 Grooves (48LH050)
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, H/QT, 28 Grooves (Y-28S-H)
- B B MANUFACTURING 13L100-6FA5, Timing Pulley, Aluminum, Clear Anodized (13L100-6FA5)
- B B MANUFACTURING 20XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA4)
- B B MANUFACTURING 10MP037M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP037M6CA3)
- Zoro Select Pulleys & Sheaves