Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 3/8 in Pitch
Mfr # QD44L050
Zoro # G910987733
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- For Belt Series L
- Standards REACH, RoHS
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # QD44L050
- Zoro # G910987733
- UPC # 00195057624887
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Trade Size | L |
Minimum Bore Diameter | 1/2 in |
Overall Width | 3/4 in |
For Bushing Size | SDS |
Face Width | 0.75 in |
For Belt Width | 1/2 in |
Pitch Diameter | 5.252 in |
Outside Diameter | 5.474 in |
Details
Material | Cast Iron |
For Belt Series | L |
Standards | REACH, RoHS |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Finish | Black Oxide |
Material Fabrication | Cast |
For Use With | 0.375 in Trapezoidal Pitch |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Number of Flanges | 2 |
For Bushing Type | Quick Detachable |
Pitch | 0.375 in |
Number of Teeth | 44 |
Weight | 3.42 lb |
Tooth Shape | Trapezoidal |
Item | TRAP Timing Belt Pulley |
Description
TRAP Timing Belt Pulley, For Belt Series L, For Belt Width 1/2 in, For Bushing Size SDS, For Bushing Type Quick Detachable, For Use With 0.375 in Trapezoidal Pitch, Material Cast Iron, Minimum Bore Diameter 1/2 in, Number of Teeth 44, Outside Diameter 5.474 in, Pitch 0.375 in, Pitch Diameter 5.252 in, Face Width 0.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size L, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6202, Single Row Ball Brgs, 6202 (6202)
- NSK NSK 6307NR, 6300 Series Single Row Deep Groove Ball Bearing (6307NR)
- MIDLAND METAL Constant Torque Hose Clamp, Clamping Range 414 to 518 in, 0028 Thickness, 58 Width, 38 Bo (842500)
- COXREELS Hose Reel, Hand Crank, 3/8 in (F)NPT, 100ft (112P-3-8)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 100 Teeth, 36mm (8GTR-800-36)
- BANDO QD Timing Belt Pulley Ja, P18L100 Ja (P18L100 JA)
- B B MANUFACTURING 10MP012-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP012-6CA1)
- CONTINENTAL CONTITECH Gearbelt Pulley, 56.5mm Pitch dia., Solid (W-140S-MPB)
- B B MANUFACTURING 20L100-6FA6, Timing Pulley, Aluminum, Clear Anodized (20L100-6FA6)
- B B MANUFACTURING 24XL025-6FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL025-6FA4)
- Zoro Select Timing Belt Pulleys