Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 3/8 in Pitch
Mfr # QD40L050
Zoro # G310987616
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Width 0.75 in
- Minimum Bore Diameter 1/2 in
- Weight 2.71 lb
- Material Cast Iron
- Pitch 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # QD40L050
- Zoro # G310987616
- UPC # 00195057624870
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Face Width | 0.75 in |
Minimum Bore Diameter | 1/2 in |
For Bushing Size | SDS |
For Belt Trade Size | L |
For Belt Width | 1/2 in |
Pitch Diameter | 4.775 in |
Overall Width | 3/4 in |
Outside Diameter | 5 in |
Details
Item | TRAP Timing Belt Pulley |
Weight | 2.71 lb |
Material | Cast Iron |
Pitch | 0.375 in |
Number of Flanges | 2 |
Tooth Shape | Trapezoidal |
Standards | REACH, RoHS |
For Bushing Type | Quick Detachable |
Finish | Black Oxide |
Number of Teeth | 40 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Use With | 0.375 in Trapezoidal Pitch |
Material Fabrication | Cast |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Belt Series | L |
Description
TRAP Timing Belt Pulley, For Belt Series L, For Belt Width 1/2 in, For Bushing Size SDS, For Bushing Type Quick Detachable, For Use With 0.375 in Trapezoidal Pitch, Material Cast Iron, Minimum Bore Diameter 1/2 in, Number of Teeth 40, Outside Diameter 5 in, Pitch 0.375 in, Pitch Diameter 4.775 in, Face Width 0.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size L, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Y Branch, 1/8 in., TubexMNPT (KQ2U01-35AS)
- CONTINENTAL CONTITECH 4/BX110 Banded Cogged V-Belt, 113" Outside Length, 2-41/64" Top Width, 4 Ribs (4/BX110)
- A E S INDUSTRIES BRASS ASST (AD856)
- SMC Vacuum Pad, Flat With Ribs, 50mm (ZP50CN)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 24H100-6FS8, Timing Pulley, Steel, Black Oxide, (24H100-6FS8)
- B B MANUFACTURING 16H200-6FS8, Timing Pulley, Steel, Black Oxide (16H200-6FS8)
- B B MANUFACTURING 21MP025-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP025-6FA2)
- B B MANUFACTURING 30-5M09-6FA5, Timing Pulley, Aluminum, Clear Anodized, (30-5M09-6FA5)
- B B MANUFACTURING 24XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA5)
- POWERDRIVE Gearbelt Pulley, L, 24 Grooves (24LH050)
- Zoro Select Pulleys & Sheaves