Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 3/8 in Pitch
Mfr # QD36L075
Zoro # G510987690
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Width 1 in
- Outside Diameter 4.52 in
- Number of Flanges 2
- Pitch Diameter 4.297 in
- Material Fabrication Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD36L075
- Zoro # G510987690
- UPC # 00195057626126
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Face Width | 1 in |
Outside Diameter | 4.52 in |
Pitch Diameter | 4.297 in |
For Belt Width | 3/4 in |
For Bushing Size | SDS |
For Belt Trade Size | L |
Overall Width | 1 in |
Minimum Bore Diameter | 1/2 in |
Details
Number of Flanges | 2 |
Material Fabrication | Cast |
Item | TRAP Timing Belt Pulley |
Finish | Black Oxide |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Bushing Type | Quick Detachable |
For Use With | 0.375 in Trapezoidal Pitch |
For Belt Series | L |
Standards | REACH, RoHS |
Pitch | 0.375 in |
Number of Teeth | 36 |
Material | Cast Iron |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Weight | 2.3 lb |
Tooth Shape | Trapezoidal |
Description
TRAP Timing Belt Pulley, For Belt Series L, For Belt Width 3/4 in, For Bushing Size SDS, For Bushing Type Quick Detachable, For Use With 0.375 in Trapezoidal Pitch, Material Cast Iron, Minimum Bore Diameter 1/2 in, Number of Teeth 36, Outside Diameter 4.52 in, Pitch 0.375 in, Pitch Diameter 4.297 in, Face Width 1 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size L, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRECO Safety Vent Coupler, Standard, 3/8" (SV4904)
- FESTO Multiple Distributor QSLV6-G1/4-6 (QSLV6-G1/4-6)
- SMC Guided Cylinder, 40mm Bore, 75mm Stroke (MGPM40TN-75Z)
- GATES PowerGrip GT4 Belts - 8M and 14M, 720-8MGT-50 (720-8MGT-50)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- POWERDRIVE GearbeltPulley, XL, 16 Grooves (16XLB037-6FA)
- B B MANUFACTURING QD48H100, Timing Pulley, Cast Iron, Black Oxide, (QD48H100)
- POWERDRIVE Gearbelt Pulley, L, 48 Grooves (48LH050)
- B B MANUFACTURING 32-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (32-5P15-6FA3)
- B B MANUFACTURING 16XL037-3FA6, Timing Pulley, Aluminum, Clear Anodized (16XL037-3FA6)
- B B MANUFACTURING 17-5M09-6FA3, Timing Pulley, Aluminum, Clear Anodized (17-5M09-6FA3)
- Zoro Select Timing Belt Pulleys