Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 3/8 in Pitch
Mfr # QD36L050
Zoro # G310987654
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Trade Size L
- Pitch Diameter 4.297 in
- Minimum Bore Diameter 1/2 in
- Tooth Shape Trapezoidal
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # QD36L050
- Zoro # G310987654
- UPC # 00195057624863
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Trade Size | L |
Pitch Diameter | 4.297 in |
Minimum Bore Diameter | 1/2 in |
Outside Diameter | 4.52 in |
For Bushing Size | SDS |
Overall Width | 3/4 in |
Face Width | 0.75 in |
For Belt Width | 1/2 in |
Details
Tooth Shape | Trapezoidal |
Finish | Black Oxide |
Number of Flanges | 2 |
Number of Teeth | 36 |
Weight | 1.99 lb |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Use With | 0.375 in Trapezoidal Pitch |
For Bushing Type | Quick Detachable |
For Belt Series | L |
Standards | REACH, RoHS |
Pitch | 0.375 in |
Item | TRAP Timing Belt Pulley |
Material Fabrication | Cast |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Material | Cast Iron |
Description
TRAP Timing Belt Pulley, For Belt Series L, For Belt Width 1/2 in, For Bushing Size SDS, For Bushing Type Quick Detachable, For Use With 0.375 in Trapezoidal Pitch, Material Cast Iron, Minimum Bore Diameter 1/2 in, Number of Teeth 36, Outside Diameter 4.52 in, Pitch 0.375 in, Pitch Diameter 4.297 in, Face Width 0.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size L, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Filter LF-D-MINI-A (LF-D-MINI-A)
- CAMOZZI #P6510 06-04, Male Connector, 3/8" OD X 1/4" NPT (P6510 06-04)
- SWING Coupler, TST, SC-B1, 1/4" Male NPT (20500317)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X05X05LN)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 16T2.5/28-2, Timing Pulley, Aluminum (16T2.5/28-2)
- B B MANUFACTURING 18XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA3)
- B B MANUFACTURING 42AT10/48-0, Timing Pulley, Aluminum (42AT10/48-0)
- B B MANUFACTURING 27T5/24-2, Timing Pulley, Aluminum (27T5/24-2)
- B B MANUFACTURING 21-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized, (21-3P09M6FA6)
- CONTINENTAL CONTITECH Gearbelt Pulley, Plain, 191mm Pitch dia. (Y-75S-MPB)
- Zoro Select Timing Belt Pulleys