Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 3/8 in Pitch
Mfr # QD32L100
Zoro # G910987610
product price: $62.45
/ea
$62.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.91 lb
- Number of Teeth 32
- Outside Diameter 4.044 in
- For Belt Trade Size L
- Number of Flanges 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD32L100
- Zoro # G910987610
- UPC # 00195057627239
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 4.044 in |
For Belt Trade Size | L |
Minimum Bore Diameter | 1/2 in |
Face Width | 1.25 in |
For Bushing Size | SDS |
Overall Width | 1 1/4 in |
Pitch Diameter | 3.82 in |
For Belt Width | 1 in |
Details
Weight | 1.91 lb |
Number of Teeth | 32 |
Number of Flanges | 2 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Item | TRAP Timing Belt Pulley |
Pitch | 0.375 in |
Tooth Shape | Trapezoidal |
Material | Cast Iron |
For Bushing Type | Quick Detachable |
Material Fabrication | Cast |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Use With | 0.375 in Trapezoidal Pitch |
Finish | Black Oxide |
Standards | REACH, RoHS |
For Belt Series | L |
Description
TRAP Timing Belt Pulley, For Belt Series L, For Belt Width 1 in, For Bushing Size SDS, For Bushing Type Quick Detachable, For Use With 0.375 in Trapezoidal Pitch, Material Cast Iron, Minimum Bore Diameter 1/2 in, Number of Teeth 32, Outside Diameter 4.044 in, Pitch 0.375 in, Pitch Diameter 3.82 in, Face Width 1.25 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size L, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Clip Bearing, Plastic, 5/16 ID, PK5 (MCI-05-02)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 60" Length - 1" MP x 11/4" MP - 4100 psi (XCP4S-16,16MP-20MP,60 IN OAL)
- PIX Poly Rib J Belt, 28 in. EL-6 Rib (280J6)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E550)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 47AT10/36-2, Timing Pulley, Aluminum (47AT10/36-2)
- B B MANUFACTURING 31T10/19-2, Timing Pulley, Aluminum (31T10/19-2)
- B B MANUFACTURING 36-5MX25-1108, Timing Pulley, Steel, Black Oxide, (36-5MX25-1108)
- MELLING S868 Stock Engine Timing Camshaft Sprocket (S868)
- POWERDRIVE Gearbelt Pulley, L, 36 Grooves (36LH050)
- B B MANUFACTURING 66AT10/20-2, Timing Pulley, Aluminum (66AT10/20-2)
- Zoro Select Pulleys & Sheaves