Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 3/8 in Pitch
Mfr # QD30L050
Zoro # G410987769
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Width 0.75 in
- Standards REACH, RoHS
- Pitch 0.375 in
- For Belt Trade Size L
- Material Fabrication Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # QD30L050
- Zoro # G410987769
- UPC # 00195057624849
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Face Width | 0.75 in |
For Belt Trade Size | L |
Pitch Diameter | 3.581 in |
For Bushing Size | SDS |
Outside Diameter | 3.8 in |
Overall Width | 3/4 in |
For Belt Width | 1/2 in |
Minimum Bore Diameter | 1/2 in |
Details
Standards | REACH, RoHS |
Pitch | 0.375 in |
Material Fabrication | Cast |
Item | TRAP Timing Belt Pulley |
Finish | Black Oxide |
Number of Teeth | 30 |
Weight | 1.15 lb |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Use With | 0.375 in Trapezoidal Pitch |
For Belt Series | L |
Tooth Shape | Trapezoidal |
Number of Flanges | 2 |
For Bushing Type | Quick Detachable |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Material | Cast Iron |
Description
TRAP Timing Belt Pulley, For Belt Series L, For Belt Width 1/2 in, For Bushing Size SDS, For Bushing Type Quick Detachable, For Use With 0.375 in Trapezoidal Pitch, Material Cast Iron, Minimum Bore Diameter 1/2 in, Number of Teeth 30, Outside Diameter 3.8 in, Pitch 0.375 in, Pitch Diameter 3.581 in, Face Width 0.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size L, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve MHA2-M1H-3/2G-2 (MHA2-M1H-3/2G-2)
- LINCOLN Wet End Kit For Pump 85624 (271770)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.25 Rod (212700)
- COXREELS P-LP-350-HV Performance Spring Rewind Hi-Vis Safety Hose Reel (P-LP-350-HV)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- BANDO Tl Tb Pulley (1210), Tl18H100 (TL18H100)
- B B MANUFACTURING 22MP025M6CA6, Timing Pulley, Aluminum, Clear Anodized, (22MP025M6CA6)
- CONTINENTAL CONTITECH Gearbelt Pulley, 1 in.Bore dia, 56 Grooves (R-56S-MPB)
- B B MANUFACTURING 14XL025M6FA8, Timing Pulley, Aluminum, Clear Anodized (14XL025M6FA8)
- B B MANUFACTURING TL18L100-1108, Timing Pulley, Steel, Black Oxide, (TL18L100-1108)
- B B MANUFACTURING 21-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized, (21-3P09M6FA6)
- Zoro Select Timing Belt Pulleys