Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 3/8 in Pitch
Mfr # QD28L075
Zoro # G710987766
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 3.342 in
- Number of Flanges 2
- Outside Diameter 3.566 in
- For Belt Width 3/4 in
- For Belt Trade Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD28L075
- Zoro # G710987766
- UPC # 00195057626096
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 3.342 in |
Outside Diameter | 3.566 in |
For Belt Width | 3/4 in |
For Belt Trade Size | L |
Overall Width | 1 in |
For Bushing Size | SH |
Minimum Bore Diameter | 1/2 in |
Face Width | 1 in |
Details
Number of Flanges | 2 |
Item | TRAP Timing Belt Pulley |
Weight | 1.35 lb |
Material | Cast Iron |
Standards | REACH, RoHS |
Number of Teeth | 28 |
For Belt Series | L |
Material Fabrication | Cast |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Bushing Type | Quick Detachable |
Pitch | 0.375 in |
For Use With | 0.375 in Trapezoidal Pitch |
Tooth Shape | Trapezoidal |
Finish | Black Oxide |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Description
TRAP Timing Belt Pulley, For Belt Series L, For Belt Width 3/4 in, For Bushing Size SH, For Bushing Type Quick Detachable, For Use With 0.375 in Trapezoidal Pitch, Material Cast Iron, Minimum Bore Diameter 1/2 in, Number of Teeth 28, Outside Diameter 3.566 in, Pitch 0.375 in, Pitch Diameter 3.342 in, Face Width 1 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size L, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 2 HP, T4 (00218XT3E145T)
- GATES PowerGrip Timing Belts, 150L100 (150L100)
- D&D Belt, VS, 1.187 x 51.3in OC (1922V507)
- SPEEDAIRE Desiccant Air Dryer, 25 CFM, Silica Gel (5VC91)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 30XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (30XL037-6FA4)
- B B MANUFACTURING 20XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA5)
- POWERDRIVE GearbeltPulley, XL, 22 Grooves (22XLB037-6FA)
- B B MANUFACTURING TL18L100-1108, Timing Pulley, Steel, Black Oxide, (TL18L100-1108)
- B B MANUFACTURING 22H100-6FS8, Timing Pulley, Steel, Black Oxide, (22H100-6FS8)
- B B MANUFACTURING 12XL025-6FA3, Timing Pulley, Aluminum, Clear Anodized (12XL025-6FA3)
- Zoro Select Timing Belt Pulleys