Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 3/8 in Pitch
Mfr # QD26L050
Zoro # G010987770
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Shape Trapezoidal
- Finish Black Oxide
- Face Width 0.75 in
- Minimum Bore Diameter 1/2 in
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD26L050
- Zoro # G010987770
- UPC # 00195057624825
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Face Width | 0.75 in |
Minimum Bore Diameter | 1/2 in |
For Belt Trade Size | L |
Overall Width | 3/4 in |
Pitch Diameter | 3.104 in |
For Bushing Size | SH |
For Belt Width | 1/2 in |
Outside Diameter | 3.33 in |
Details
Tooth Shape | Trapezoidal |
Finish | Black Oxide |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Pitch | 0.375 in |
Number of Teeth | 26 |
For Belt Series | L |
For Bushing Type | Quick Detachable |
Standards | REACH, RoHS |
For Use With | 0.375 in Trapezoidal Pitch |
Number of Flanges | 2 |
Material Fabrication | Cast |
Item | TRAP Timing Belt Pulley |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Material | Cast Iron |
Weight | 0.87 lb |
Description
TRAP Timing Belt Pulley, For Belt Series L, For Belt Width 1/2 in, For Bushing Size SH, For Bushing Type Quick Detachable, For Use With 0.375 in Trapezoidal Pitch, Material Cast Iron, Minimum Bore Diameter 1/2 in, Number of Teeth 26, Outside Diameter 3.33 in, Pitch 0.375 in, Pitch Diameter 3.104 in, Face Width 0.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size L, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUROMAX 2 in. x 50 ft. Pin Lug Fittings PVC Lay Flat Water Pump Discharge Hose, Reinforcement Spiral Plies (XPH0250D)
- MAIN FILTER Hydraulic Filter, replaces ABG 1260883, Pressure Line, 10 micron, Outside-In (MF0060202)
- INGERSOLL-RAND 47501875001 Micro Ribbed V-Belt, 49-7/32" Outside Length, 24 33/64 mm Top Width, 5 Ribs (47501875001)
- TRITAN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (SBF204-12G)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 31T10/19-2, Timing Pulley, Aluminum (31T10/19-2)
- B B MANUFACTURING 10XL037M6FA6, Timing Pulley, Aluminum, Clear Anodized (10XL037M6FA6)
- B B MANUFACTURING 28-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28-5P15-6FA3)
- B B MANUFACTURING 28LH100, Timing Pulley, Cast Iron (28LH100)
- POWERDRIVE Gearbelt Pulley, L, 26 Grooves (26LH100)
- B B MANUFACTURING 40T10/48-0, Timing Pulley, Aluminum (40T10/48-0)
- Zoro Select Timing Belt Pulleys