Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 3/8 in Pitch
Mfr # QD24L050
Zoro # G310987746
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 3.094 in
- Standards REACH, RoHS
- Material Steel
- For Bushing Size SH
- Number of Flanges 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # QD24L050
- Zoro # G310987746
- UPC # 00195057624818
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 3.094 in |
For Bushing Size | SH |
For Belt Width | 1/2 in |
Pitch Diameter | 2.865 in |
Minimum Bore Diameter | 1/2 in |
For Belt Trade Size | L |
Overall Width | 3/4 in |
Face Width | 0.75 in |
Details
Standards | REACH, RoHS |
Material | Steel |
Number of Flanges | 2 |
Item | TRAP Timing Belt Pulley |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Pitch | 0.375 in |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Tooth Shape | Trapezoidal |
For Belt Series | L |
For Bushing Type | Quick Detachable |
Weight | 0.64 lb |
For Use With | 0.375 in Trapezoidal Pitch |
Number of Teeth | 24 |
Finish | Black Oxide |
Description
TRAP Timing Belt Pulley, For Belt Series L, For Belt Width 1/2 in, For Bushing Size SH, For Bushing Type Quick Detachable, For Use With 0.375 in Trapezoidal Pitch, Material Steel, Minimum Bore Diameter 1/2 in, Number of Teeth 24, Outside Diameter 3.094 in, Pitch 0.375 in, Pitch Diameter 2.865 in, Face Width 0.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size L, Number of Flanges 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Hex Socket Pipe Plug (3169X08)
- WORLD WIDE FITTINGS O-Ring Hollow Hex Plug Stainless Steel (6408HHPX06SS)
- MAIN FILTER ROLLS-ROYCE A6659861 Replacement/Interchange Hydraulic Filter (MF0058806)
- LINCOLN Grease Fitting Kit, Fractional Assortment (5469)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 24L100-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L100-6FA6)
- B B MANUFACTURING 36T5/36-2, Timing Pulley, Aluminum (36T5/36-2)
- POWERDRIVE Gearbelt Pulley, L, 32 Grooves (32LH100)
- B B MANUFACTURING 29-8MX12-1108, Timing Pulley, Steel, Black Oxide, (29-8MX12-1108)
- B B MANUFACTURING 47AT10/24-2, Timing Pulley, Aluminum (47AT10/24-2)
- B B MANUFACTURING QD24L050, Timing Pulley, Steel, Black Oxide, (QD24L050)
- Zoro Select Timing Belt Pulleys