Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 3/8 in Pitch
Mfr # QD22L050
Zoro # G710987797
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Width 1/2 in
- For Belt Series L
- Minimum Bore Diameter 1/2 in
- Weight 0.78 lb
- Pitch Diameter 2.626 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD22L050
- Zoro # G710987797
- UPC # 00195057624801
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 1/2 in |
Minimum Bore Diameter | 1/2 in |
Pitch Diameter | 2.626 in |
Overall Width | 3/4 in |
Outside Diameter | 2.875 in |
For Bushing Size | JA |
Face Width | 0.75 in |
For Belt Trade Size | L |
Details
For Belt Series | L |
Weight | 0.78 lb |
Standards | REACH, RoHS |
Pitch | 0.375 in |
For Use With | 0.375 in Trapezoidal Pitch |
Item | TRAP Timing Belt Pulley |
Number of Teeth | 22 |
For Bushing Type | Quick Detachable |
Tooth Shape | Trapezoidal |
Number of Flanges | 2 |
Finish | Black Oxide |
Material | Steel |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Description
TRAP Timing Belt Pulley, For Belt Series L, For Belt Width 1/2 in, For Bushing Size JA, For Bushing Type Quick Detachable, For Use With 0.375 in Trapezoidal Pitch, Material Steel, Minimum Bore Diameter 1/2 in, Number of Teeth 22, Outside Diameter 2.875 in, Pitch 0.375 in, Pitch Diameter 2.626 in, Face Width 0.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size L, Number of Flanges 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #6510 05-02, Male Connector, 5/16" OD X 1/8" NPT (6510 05-02)
- GATES PowerGrip Timing Belts, 84MXL025 (84MXL025)
- INTERSTATE PNEUMATICS Jack Hammer Yellow Rubber Hose 3/4 Inch x 100 feet 300 PSI (HJ59-100E)
- MRC Single Row Ball Brgs, #88502 (88502)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB20H150 (TB20H150)
- B B MANUFACTURING QD64-5M-15, Timing Pulley, Cast Iron, Black Oxide, (QD64-5M-15)
- TB WOODS Synchronous Plus, P72-8M-50-SK (P728M50)
- TB WOODS Synchronous Plus, P28-8M-20-QT (P288M20)
- B B MANUFACTURING 18L050-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L050-6FA6)
- B B MANUFACTURING 16H200-6FS8, Timing Pulley, Steel, Black Oxide (16H200-6FS8)
- Zoro Select Timing Belt Pulleys