Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 3/8 in Pitch
Mfr # QD20L100
Zoro # G910987917
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.01 lb
- For Bushing Type Quick Detachable
- Pitch 0.375 in
- Standards REACH, RoHS
- Tooth Shape Trapezoidal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD20L100
- Zoro # G910987917
- UPC # 00195057627178
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Minimum Bore Diameter | 1/2 in |
Outside Diameter | 2.625 in |
For Belt Width | 1 in |
For Belt Trade Size | L |
Pitch Diameter | 2.387 in |
For Bushing Size | JA |
Overall Width | 1 1/4 in |
Face Width | 1.25 in |
Details
Weight | 1.01 lb |
For Bushing Type | Quick Detachable |
Pitch | 0.375 in |
Standards | REACH, RoHS |
Tooth Shape | Trapezoidal |
For Use With | 0.375 in Trapezoidal Pitch |
Number of Teeth | 20 |
Material | Steel |
For Belt Series | L |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Flanges | 2 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Item | TRAP Timing Belt Pulley |
Finish | Black Oxide |
Description
TRAP Timing Belt Pulley, For Belt Series L, For Belt Width 1 in, For Bushing Size JA, For Bushing Type Quick Detachable, For Use With 0.375 in Trapezoidal Pitch, Material Steel, Minimum Bore Diameter 1/2 in, Number of Teeth 20, Outside Diameter 2.625 in, Pitch 0.375 in, Pitch Diameter 2.387 in, Face Width 1.25 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size L, Number of Flanges 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Industrial Male Plug ST, 1/2", NPTF, 1/4 (D4M2)
- SPEEDAIRE Air Hose, 1/2"I.D., 50 ft. (F5Z05030-50-11)
- WEG 3-Phase IEEE 841 Motor, 20 HP, 256TC Frame, 460V AC Voltage, 1,765 Nameplate RPM (02018ST3QIE256TC-W22)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 6.35 in OD (603B)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- TB WOODS Synchronous Plus, P32-8M-30-QT (P328M30)
- B B MANUFACTURING 12XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (12XL037-6FA4)
- B B MANUFACTURING 22-8MX21-6FS6, Timing Pulley, Steel, Black Oxide, (22-8MX21-6FS6)
- POWERDRIVE GearbeltPulley, L, 18 Grooves (18LG050)
- B B MANUFACTURING 32MP037M6FA6, Timing Pulley, Aluminum, Clear Anodized, (32MP037M6FA6)
- POWERDRIVE Gearbelt Pulley, H, 60 Grooves (60HQ100)
- Zoro Select Pulleys & Sheaves