Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 3/8 in Pitch
Mfr # QD18L075
Zoro # G010987909
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.56 lb
- For Bushing Type Quick Detachable
- For Belt Series L
- Pitch Diameter 2.149 in
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD18L075
- Zoro # G010987909
- UPC # 00195057626041
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 2.149 in |
Overall Width | 1 in |
For Belt Width | 3/4 in |
For Belt Trade Size | L |
For Bushing Size | JA |
Outside Diameter | 2.375 in |
Face Width | 1 in |
Minimum Bore Diameter | 1/2 in |
Details
Weight | 0.56 lb |
For Bushing Type | Quick Detachable |
For Belt Series | L |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Standards | REACH, RoHS |
Finish | Black Oxide |
Number of Flanges | 2 |
Tooth Shape | Trapezoidal |
Material | Steel |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Use With | 0.375 in Trapezoidal Pitch |
Number of Teeth | 18 |
Pitch | 0.375 in |
Item | TRAP Timing Belt Pulley |
Description
TRAP Timing Belt Pulley, For Belt Series L, For Belt Width 3/4 in, For Bushing Size JA, For Bushing Type Quick Detachable, For Use With 0.375 in Trapezoidal Pitch, Material Steel, Minimum Bore Diameter 1/2 in, Number of Teeth 18, Outside Diameter 2.375 in, Pitch 0.375 in, Pitch Diameter 2.149 in, Face Width 1 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size L, Number of Flanges 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Swivel Joint Style 30 FNPT, ST, 2" (230FXFOC00000)
- KIPP Conical Grease Nipple Straight, D=M06X1, Form:A, Steel, Hexagon (K1132.1106100)
- BANDO Timing Belt, HT, Neoprene, 267-3M-6 (267-3M-6)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.25 Rod (211349)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING TL14H100-1108, Timing Pulley, Steel, Black Oxide, (TL14H100-1108)
- B B MANUFACTURING 30-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (30-5M15M6FA8)
- B B MANUFACTURING 60HQ200, Timing Pulley, Cast Iron (60HQ200)
- B B MANUFACTURING 40-8P85-2012, Timing Pulley, Cast Iron, Black Oxide, (40-8P85-2012)
- B B MANUFACTURING 13L100-6FS5, Timing Pulley, Steel, Black Oxide (13L100-6FS5)
- B B MANUFACTURING 20-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized (20-3M09-6FA3)
- Zoro Select Timing Belt Pulleys