Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 3/8 in Pitch
Mfr # QD120L075
Zoro # G410987868
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- For Belt Series L
- Face Width 1 in
- Tooth Shape Trapezoidal
- Minimum Bore Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD120L075
- Zoro # G410987868
- UPC # 00195057626201
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Face Width | 1 in |
Minimum Bore Diameter | 1/2 in |
For Belt Width | 3/4 in |
For Belt Trade Size | L |
Outside Diameter | 14.294 in |
Overall Width | 1 1/4 in |
For Bushing Size | SD |
Pitch Diameter | 14.324 in |
Details
Item | TRAP Timing Belt Pulley |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Belt Series | L |
Tooth Shape | Trapezoidal |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Pitch | 0.375 in |
Material | Cast Iron |
For Bushing Type | Quick Detachable |
Material Fabrication | Cast |
Finish | Black Oxide |
For Use With | 0.375 in Trapezoidal Pitch |
Standards | REACH, RoHS |
Weight | 31.4 lb |
Number of Flanges | 0 |
Number of Teeth | 120 |
Description
TRAP Timing Belt Pulley, For Belt Series L, For Belt Width 3/4 in, For Bushing Size SD, For Bushing Type Quick Detachable, For Use With 0.375 in Trapezoidal Pitch, Material Cast Iron, Minimum Bore Diameter 1/2 in, Number of Teeth 120, Outside Diameter 14.294 in, Pitch 0.375 in, Pitch Diameter 14.324 in, Face Width 1 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size L, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame (119168.00)
- PARKER Hydraulic Spin-on Filter, 3 micron, Cellulose (12AT103CBPCN12H)
- ENERPAC Simplex P42 Seal Kit (DD8075900)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 77A (KDRF4L)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 16HG100, Timing Pulley, Steel (16HG100)
- B B MANUFACTURING 48-8MX21-2012SS, Timing Pulley, Stainless Steel (48-8MX21-2012SS)
- B B MANUFACTURING TL20L050-1008, Timing Pulley, Steel, Black Oxide, (TL20L050-1008)
- B B MANUFACTURING 40XL037M6A10, Timing Pulley, Aluminum, Clear Anodized, (40XL037M6A10)
- B B MANUFACTURING 26L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (26L075-6FA6)
- B B MANUFACTURING 21AT5/18-2, Timing Pulley, Aluminum (21AT5/18-2)
- Zoro Select Timing Belt Pulleys