Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 3/8 in Pitch
Mfr # QD120L050
Zoro # G910987924
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 0.375 in Trapezoidal Pitch
- Finish Black Oxide
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- For Belt Width 1/2 in
- For Belt Series L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD120L050
- Zoro # G910987924
- UPC # 00195057624948
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 1/2 in |
Outside Diameter | 14.294 in |
For Bushing Size | SD |
For Belt Trade Size | L |
Face Width | 0.75 in |
Overall Width | 1 1/4 in |
Pitch Diameter | 14.324 in |
Minimum Bore Diameter | 1/2 in |
Details
For Use With | 0.375 in Trapezoidal Pitch |
Finish | Black Oxide |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Belt Series | L |
Number of Flanges | 0 |
Number of Teeth | 120 |
Pitch | 0.375 in |
Weight | 31.4 lb |
Material Fabrication | Cast |
Standards | REACH, RoHS |
Tooth Shape | Trapezoidal |
Item | TRAP Timing Belt Pulley |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Bushing Type | Quick Detachable |
Material | Cast Iron |
Description
TRAP Timing Belt Pulley, For Belt Series L, For Belt Width 1/2 in, For Bushing Size SD, For Bushing Type Quick Detachable, For Use With 0.375 in Trapezoidal Pitch, Material Cast Iron, Minimum Bore Diameter 1/2 in, Number of Teeth 120, Outside Diameter 14.294 in, Pitch 0.375 in, Pitch Diameter 14.324 in, Face Width 0.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 10 Groove V-Belt Pulley 8.5 inch OD (105V850E)
- MILLENNIUM FILTER Hydraulic Filter, replaces ZINGA ZSE10, Suction, 10 micron (ZX-ZSE10)
- BETA 1 FILTERS Air/Oil Separator replacement for 312EBQ6013 / GARDNER DENVER (B1AS0006521)
- MARTIN SPROCKET & GEAR Coupling Chain, 10020CHN (10020CHN)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 27T5/24-2, Timing Pulley, Aluminum (27T5/24-2)
- B B MANUFACTURING 30-5M09-6FA5, Timing Pulley, Aluminum, Clear Anodized, (30-5M09-6FA5)
- POWERDRIVE Gearbelt Pulley, H, 16 (16HG100)
- B B MANUFACTURING 10XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (10XL037-6FA3)
- B B MANUFACTURING 21T5/24-2, Timing Pulley, Aluminum (21T5/24-2)
- B B MANUFACTURING 20XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA3)
- Zoro Select Pulleys & Sheaves