Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 3/8 in Bore Dia.
Mfr # 14LF100X3/8
Zoro # G110987663
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Trade Size L
- Face Width 1.25 in
- Finish Black Oxide
- Pitch 0.375 in
- Hub Projection 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14LF100X3/8
- Zoro # G110987663
- UPC # 00195057627031
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Trade Size | L |
Face Width | 1.25 in |
For Belt Width | 1 in |
Overall Width | 1 3/4 in |
Hub Diameter | 1 1/8 in |
Outside Diameter | 1.906 in |
Bore Diameter | 3/8 in |
Set Screw Size | 1/4"-20 |
Pitch Diameter | 1.671 in |
Description
TRAP Timing Belt Pulley, Bore Diameter 3/8 in, For Belt Series L, For Belt Width 1 in, For Use With L Belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 14, Outside Diameter 1.906 in, Pitch 0.375 in, Pitch Diameter 1.671 in, Bore Type Fixed, Face Width 1.25 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size L, Hub Diameter 1 1/8 in, Hub Projection 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket replacement for 95404252 TROY BILT 13BX79KT011 Belt for Drive, 4LK840 (4LK840)
- D&D 80" Outside Length, 2/3" Top Width, 1 Ribs (BX77)
- CLIMAX METAL PRODUCTS 1C-075-A One-Piece Clamping Collar (1C-075-A)
- MCGILL MR Series 500, Machined Race Needle Bearing, #MR20RSS (MR20RSS)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- POWERDRIVE Gearbelt Pulley, L, 32 Grooves, Width (In.): 3/4 (32LH050)
- B B MANUFACTURING 29-8MX12-1108, Timing Pulley, Steel, Black Oxide, (29-8MX12-1108)
- B B MANUFACTURING 28XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (28XL037-3FA3)
- B B MANUFACTURING 27T5/16-2, Timing Pulley, Aluminum (27T5/16-2)
- B B MANUFACTURING 36T5/22-2, Timing Pulley, Aluminum (36T5/22-2)
- B B MANUFACTURING 10LF050X3/8, Timing Pulley, Steel, Black Oxide (10LF050X3/8)
- Zoro Select Timing Belt Pulleys