Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 3/8 in Bore Dia.
Mfr # 14LF075X3/8
Zoro # G610987651
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Diameter 1 1/8 in
- Number of Teeth 14
- Pitch Diameter 1.671 in
- Standards REACH Certified, RoHS Compliant
- Bore Type Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14LF075X3/8
- Zoro # G610987651
- UPC # 00195057625921
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Hub Diameter | 1 1/8 in |
Pitch Diameter | 1.671 in |
Face Width | 1 in |
For Belt Trade Size | L |
Overall Width | 1 1/2 in |
Set Screw Size | 1/4"-20 |
Outside Diameter | 1.906 in |
For Belt Width | 3/4 in |
Bore Diameter | 3/8 in |
Description
TRAP Timing Belt Pulley, Bore Diameter 3/8 in, For Belt Series L, For Belt Width 3/4 in, For Use With L Belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 14, Outside Diameter 1.906 in, Pitch 0.375 in, Pitch Diameter 1.671 in, Bore Type Fixed, Face Width 1 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size L, Hub Diameter 1 1/8 in, Hub Projection 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER BEARINGS 1.125", Needle Cam Follower, Crown, HD, Sealed, Hex (CCNBH-36-SB)
- TB WOODS L-Jaw Coupling Insert, L225, Buna N (L225N)
- CENTURY Water Circulator Motor, NEMA/IEC, RCC (H1043L)
- DAYTON Motor Mounting Base (2M514)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 27AT5/26-2, Timing Pulley, Aluminum (27AT5/26-2)
- B B MANUFACTURING 10-3M09M6CA3, Timing Pulley, Aluminum, Clear Anodized (10-3M09M6CA3)
- B B MANUFACTURING 31T10/19-2, Timing Pulley, Aluminum (31T10/19-2)
- B B MANUFACTURING 56-2P06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (56-2P06-6FA3)
- B B MANUFACTURING 10L050-6FS5, Timing Pulley, Steel, Black Oxide (10L050-6FS5)
- B B MANUFACTURING TL26L100, Timing Pulley, Cast Iron, Black Oxide, (TL26L100)
- Zoro Select Timing Belt Pulleys