Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 3/8 in Bore Dia.
Mfr # 13LF100X3/8
Zoro # G610987590
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Width 1 in
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- For Use With L Belts
- Hub Projection 1/2 in
- Outside Diameter 1.781 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13LF100X3/8
- Zoro # G610987590
- UPC # 00195057627017
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 1 in |
Outside Diameter | 1.781 in |
Hub Diameter | 1 1/8 in |
Face Width | 1.25 in |
Bore Diameter | 3/8 in |
Set Screw Size | 1/4"-20 |
For Belt Trade Size | L |
Overall Width | 1 3/4 in |
Pitch Diameter | 1.552 in |
Description
TRAP Timing Belt Pulley, Bore Diameter 3/8 in, For Belt Series L, For Belt Width 1 in, For Use With L Belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 13, Outside Diameter 1.781 in, Pitch 0.375 in, Pitch Diameter 1.552 in, Bore Type Fixed, Face Width 1.25 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size L, Hub Diameter 1 1/8 in, Hub Projection 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel04FJX-04MP (6505-04-04)
- BESTORQ Cogged Belt, 31 in Outside Length, 3/8 in Top Width, 1 Ribs (AX29)
- WEG .5018EP3ESS56C, TEFC, 0.5 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footed (.5018EP3ESS56C)
- FENNER DRIVES Keyless Bushing, Dia. 40mm, 7 Bolt (B121040)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 60MP025-DFP3, Timing Pulley, Plastic (60MP025-DFP3)
- SKF Shaft Repair Sleeve, SS, 1.997 to 2.003in. (99199)
- B B MANUFACTURING 27AT5/27-2, Timing Pulley, Aluminum (27AT5/27-2)
- B B MANUFACTURING 15LF050X3/4, Timing Pulley, Steel, Black Oxide (15LF050X3/4)
- B B MANUFACTURING 60XL037-6WA5, Timing Pulley, Aluminum, Clear Anodized, (60XL037-6WA5)
- POWERDRIVE GearbeltPulley, XL, 30 Grooves (30XLB037-6FA)
- Zoro Select Timing Belt Pulleys