Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 3/8 in Bore Dia.
Mfr # 13LF075X3/8
Zoro # G510987614
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.62 lb
- Face Width 1 in
- Pitch 0.375 in
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- For Use With L Belts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13LF075X3/8
- Zoro # G510987614
- UPC # 00195057625891
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Face Width | 1 in |
Overall Width | 1 1/2 in |
Set Screw Size | 1/4"-20 |
Outside Diameter | 1.781 in |
Bore Diameter | 3/8 in |
Hub Diameter | 1 1/8 in |
For Belt Trade Size | L |
For Belt Width | 3/4 in |
Pitch Diameter | 1.552 in |
Description
TRAP Timing Belt Pulley, Bore Diameter 3/8 in, For Belt Series L, For Belt Width 3/4 in, For Use With L Belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 13, Outside Diameter 1.781 in, Pitch 0.375 in, Pitch Diameter 1.552 in, Bore Type Fixed, Face Width 1 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size L, Hub Diameter 1 1/8 in, Hub Projection 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 50 Chain Size, 28 # of Teeth (50SDS28)
- CONTINENTAL 1/2" x 100' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU05030-100)
- CENTURY MOTORS 7.5mfd 370v Oval Run Capacitor (7.5H)
- SPEEDAIRE 3/8" x 250 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL (20071010)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 28-8MX21-6FS6, Timing Pulley, Steel, Black Oxide, (28-8MX21-6FS6)
- BROWNING Gearbelt Pulleys-500, #24LB075 X5/8 (24LB075 X5/8)
- B B MANUFACTURING QD112-5M-15, Timing Pulley, Cast Iron, Black Oxide, (QD112-5M-15)
- STANDARD IGNITION Engine Variable Valve Timing Sprocket, VVT565 (VVT565)
- B B MANUFACTURING 18-5M15-6FA3, Timing Pulley, Aluminum, Clear Anodized (18-5M15-6FA3)
- B B MANUFACTURING 27T5/16-2, Timing Pulley, Aluminum (27T5/16-2)
- Zoro Select Pulleys & Sheaves