Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 3/4 in Bore Dia.
Mfr # 30H100-6FS8
Zoro # G810987505
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Projection 1 1/16 in
- Pitch Diameter 4.775 in
- For Belt Trade Size H
- Tooth Shape Trapezoidal
- For Belt Series H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30H100-6FS8
- Zoro # G810987505
- UPC # 00195057627901
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 4.775 in |
For Belt Trade Size | H |
Overall Width | 2 3/8 in |
For Belt Width | 1 in |
Hub Diameter | 3 5/8 in |
Outside Diameter | 5.005 in |
Face Width | 1.313 in |
Bore Diameter | 3/4 in |
Details
Hub Projection | 1 1/16 in |
Tooth Shape | Trapezoidal |
For Belt Series | H |
Standards | REACH Certified, RoHS Compliant |
Pitch | 0.5 in |
Number of Teeth | 30 |
Item | TRAP Timing Belt Pulley |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Finish | Black Oxide |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Use With | L Belts |
Material | Ductile Iron |
Weight | 8.44 lb |
Number of Flanges | 2 |
Bore Type | Plain |
Description
TRAP Timing Belt Pulley, Bore Diameter 3/4 in, For Belt Series H, For Belt Width 1 in, For Use With L Belts, Material Ductile Iron, Maximum Bore Diameter Not Applicable, Number of Teeth 30, Outside Diameter 5.005 in, Pitch 0.5 in, Pitch Diameter 4.775 in, Bore Type Plain, Face Width 1.313 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Hub Diameter 3 5/8 in, Hub Projection 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, One Piece, Bore Dia 15 mm (MCLX-15-15-SS)
- ZORO SELECT Straight Crimped or Hose Clamp, 3/4 in Hose I.D, 3/4 in Thread (6AFK4)
- INTERSTATE PNEUMATICS In CO2 Disposable (3/8-24 UNF) Mini Tank to Out CO2 Paintball (G1/2-14) Tank Adapter (WRCO2-320R-38)
- AIRCAT FRONT END PLATE (ACA305F-005B)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- POWERDRIVE GearbeltPulley, XL, 28 Grooves (28XLB037-6FA)
- B B MANUFACTURING 16H200-6FS8, Timing Pulley, Steel, Black Oxide (16H200-6FS8)
- B B MANUFACTURING 30-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (30-5M15M6FA8)
- B B MANUFACTURING QD32H300, Timing Pulley, Cast Iron, Black Oxide, (QD32H300)
- CONTINENTAL CONTITECH Gearbelt Pulley, Plain, 191mm Pitch dia. (Y-75S-MPB)
- SKF Shaft Sleeve, Dia. 1.872 to 1.878 In (99187)
- Zoro Select Timing Belt Pulleys