Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 3/4 in Bore Dia.
Mfr # 28H150-6FS8
Zoro # G310987449
Free Shipping & Returns
$97.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Number of Teeth 28
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- For Use With 1 1/2 in Wide Belts
- Tooth Shape Trapezoidal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 28H150-6FS8
- Zoro # G310987449
- UPC # 00195057628847
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Diameter | 3/4 in |
For Belt Width | 1 1/2 in |
Outside Diameter | 4.687 in |
Overall Width | 2 7/8 in |
Face Width | 1.813 in |
For Belt Trade Size | H |
Hub Diameter | 3 1/2 in |
Pitch Diameter | 4.456 in |
Details
Finish | Black Oxide |
Number of Teeth | 28 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Use With | 1 1/2 in Wide Belts |
Tooth Shape | Trapezoidal |
Number of Flanges | 2 |
Weight | 9.34 lb |
Standards | REACH Certified, RoHS Compliant |
For Belt Series | H |
Pitch | 0.5 in |
Material | Ductile Iron |
Item | TRAP Timing Belt Pulley |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Bore Type | Plain |
Hub Projection | 1 1/16 in |
Description
TRAP Timing Belt Pulley, Bore Diameter 3/4 in, For Belt Series H, For Belt Width 1 1/2 in, For Use With 1 1/2 in Wide Belts, Material Ductile Iron, Maximum Bore Diameter Not Applicable, Number of Teeth 28, Outside Diameter 4.687 in, Pitch 0.5 in, Pitch Diameter 4.456 in, Bore Type Plain, Face Width 1.813 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Hub Diameter 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Angle Gripper DHWS-40-A (DHWS-40-A)
- DAYTON AX34 Cogged V-Belt, 36" Outside Length, 1/2" Top Width, 1 Ribs (6L234)
- PARKER Fitting, Crimp, Female JIC, Straight, 3/8 (10643-4-6)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8B, Bushed Bore (8B)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING TL18L075-1108, Timing Pulley, Steel, Black Oxide, (TL18L075-1108)
- B B MANUFACTURING 12MP025MDFP3, Timing Pulley (12MP025MDFP3)
- B B MANUFACTURING TL14H100-1008, Timing Pulley, Steel, Black Oxide, (TL14H100-1008)
- CONTINENTAL CONTITECH Gearbelt Pulley, SH, 101.9mm Pitch dia. (W-40S-SH)
- B B MANUFACTURING 16LF075X5/8, Timing Pulley, Steel, Black Oxide (16LF075X5/8)
- POWERDRIVE GearbeltPulley, XL, 28 Grooves (28XLB037-6FA)
- Zoro Select Pulleys & Sheaves