Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 3/4 in Bore Dia.
Mfr # 28H100-6FS8
Zoro # G510987492
product price: $90.95
/ea
Free Shipping & Returns
$90.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Width 1 in
- Bore Diameter 3/4 in
- Outside Diameter 4.687 in
- Tooth Shape Trapezoidal
- Face Width 1.313 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 28H100-6FS8
- Zoro # G510987492
- UPC # 00195057627895
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 1 in |
Bore Diameter | 3/4 in |
Outside Diameter | 4.687 in |
Face Width | 1.313 in |
For Belt Trade Size | H |
Pitch Diameter | 4.456 in |
Overall Width | 2 3/8 in |
Hub Diameter | 3 1/2 in |
Details
Tooth Shape | Trapezoidal |
Weight | 7.51 lb |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Hub Projection | 1 1/16 in |
Number of Teeth | 28 |
Finish | Black Oxide |
Pitch | 0.5 in |
Bore Type | Plain |
For Belt Series | H |
For Use With | L Belts |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Material | Ductile Iron |
Standards | REACH Certified, RoHS Compliant |
Number of Flanges | 2 |
Item | TRAP Timing Belt Pulley |
Description
TRAP Timing Belt Pulley, Bore Diameter 3/4 in, For Belt Series H, For Belt Width 1 in, For Use With L Belts, Material Ductile Iron, Maximum Bore Diameter Not Applicable, Number of Teeth 28, Outside Diameter 4.687 in, Pitch 0.5 in, Pitch Diameter 4.456 in, Bore Type Plain, Face Width 1.313 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Hub Diameter 3 1/2 in, Hub Projection 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, 4000 Series (4150-5)
- POWERDRIVE 1" Sheave 4.95" OD (AK51-1)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/4 HP, 115/230V AC Voltage, 48 Frame, 1,725 Nameplate RPM (5KC35JN7X)
- RULAND Coupling, 6 Beam Set Screw, 8mmx8mm (FSMR19-8-8-A)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 20H200-6FS8, Timing Pulley, Steel, Black Oxide (20H200-6FS8)
- B B MANUFACTURING 40T10/18-2, Timing Pulley, Aluminum (40T10/18-2)
- B B MANUFACTURING 32-5M09M6FA8, Timing Pulley, Aluminum, Clear Anodized, (32-5M09M6FA8)
- TB WOODS Synchronous Plus, P56-8M-50-SK (P568M50)
- TB WOODS Synchronous Plus, P56-14M-40-E (P5614M40)
- B B MANUFACTURING 20-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized (20-5M15M6FA8)
- Zoro Select Pulleys & Sheaves