Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 3/4 in Bore Dia.
Mfr # 26H150-6FS8
Zoro # G510987447
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Width 1 1/2 in
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Tooth Shape Trapezoidal
- Outside Diameter 4.369 in
- Pitch Diameter 4.138 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 26H150-6FS8
- Zoro # G510987447
- UPC # 00195057628830
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 1 1/2 in |
Outside Diameter | 4.369 in |
Pitch Diameter | 4.138 in |
Overall Width | 2 7/8 in |
Hub Diameter | 3 3/8 in |
For Belt Trade Size | H |
Face Width | 1.813 in |
Bore Diameter | 3/4 in |
Details
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Tooth Shape | Trapezoidal |
Number of Flanges | 2 |
Number of Teeth | 26 |
Pitch | 0.5 in |
For Use With | 1 1/2 in Wide Belts |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Material | Ductile Iron |
Bore Type | Plain |
Standards | REACH Certified, RoHS Compliant |
For Belt Series | H |
Hub Projection | 1 1/16 in |
Weight | 7.9 lb |
Finish | Black Oxide |
Item | TRAP Timing Belt Pulley |
Description
TRAP Timing Belt Pulley, Bore Diameter 3/4 in, For Belt Series H, For Belt Width 1 1/2 in, For Use With 1 1/2 in Wide Belts, Material Ductile Iron, Maximum Bore Diameter Not Applicable, Number of Teeth 26, Outside Diameter 4.369 in, Pitch 0.5 in, Pitch Diameter 4.138 in, Bore Type Plain, Face Width 1.813 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Hub Diameter 3 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SALES Hex Conveyor Bearing, 11/16 In., 2.270 In. (CB-2511H42)
- SIMMONS MFG CO COUPLING 1-1/4 DRIVE (946)
- TRITAN Insert Ball Brng, ER, 2-7/16 dia, Setscrew (ER39)
- PBC LINEAR Shaft, SS, 1.000 In D, 36 In (NIL16SS-036.000)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 24XL025-6FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL025-6FA4)
- B B MANUFACTURING 16H150-6FS8, Timing Pulley, Steel, Black Oxide (16H150-6FS8)
- B B MANUFACTURING 38-14MX37-3020, Timing Pulley, Cast Iron, Black Oxide, (38-14MX37-3020)
- CONTINENTAL CONTITECH Gearbelt Pulley, SDS, 114.6mm Pitch dia. (W-45S-SDS)
- B B MANUFACTURING 24MP025-DFP2, Timing Pulley, Plastic (24MP025-DFP2)
- B B MANUFACTURING 30-5M15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30-5M15-6FA3)
- Zoro Select Timing Belt Pulleys