Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 3/4 in Bore Dia.
Mfr # 26H100-6FS8
Zoro # G010987565
product price: $88.15
/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Hub Projection 1 1/16 in
- Number of Teeth 26
- Weight 6.65 lb
- For Belt Series H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26H100-6FS8
- Zoro # G010987565
- UPC # 00195057627888
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Overall Width | 2 3/8 in |
Pitch Diameter | 4.138 in |
Face Width | 1.313 in |
For Belt Width | 1 in |
Outside Diameter | 4.369 in |
Hub Diameter | 3 3/8 in |
For Belt Trade Size | H |
Bore Diameter | 3/4 in |
Details
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Hub Projection | 1 1/16 in |
Number of Teeth | 26 |
Weight | 6.65 lb |
For Belt Series | H |
For Use With | L Belts |
Material | Ductile Iron |
Finish | Black Oxide |
Pitch | 0.5 in |
Number of Flanges | 2 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Item | TRAP Timing Belt Pulley |
Tooth Shape | Trapezoidal |
Standards | REACH Certified, RoHS Compliant |
Bore Type | Plain |
Description
TRAP Timing Belt Pulley, Bore Diameter 3/4 in, For Belt Series H, For Belt Width 1 in, For Use With L Belts, Material Ductile Iron, Maximum Bore Diameter Not Applicable, Number of Teeth 26, Outside Diameter 4.369 in, Pitch 0.5 in, Pitch Diameter 4.138 in, Bore Type Plain, Face Width 1.313 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Hub Diameter 3 3/8 in, Hub Projection 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Baldor-Reliance Motor CJL3501A, .33HP, 1725RPM, 1PH, 60HZ, 56J, 3414L, TEFC, F1 (CJL3501A)
- SOLBERG Filter/Silencer, Inlet (FS-31P-200)
- DAYTON Motor Start Capacitor, 216-259 MFD, Round (2MET8)
- SWING Coupler, TST, SC-E, 1/2" Male NPT (20500031)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 31T10/24-2, Timing Pulley, Aluminum (31T10/24-2)
- POWERDRIVE Gearbelt Pulley, L, 32 Grooves, Width (In.): 3/4 (32LH050)
- B B MANUFACTURING 28-8MX21-6FS6, Timing Pulley, Steel, Black Oxide, (28-8MX21-6FS6)
- B B MANUFACTURING 17LF050X3/4, Timing Pulley, Steel, Black Oxide (17LF050X3/4)
- B B MANUFACTURING 30-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30-5P15-6FA3)
- B B MANUFACTURING QD18H100, Timing Pulley, Steel, Black Oxide, (QD18H100)
- Zoro Select Pulleys & Sheaves