Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 3/4 in Bore Dia.
Mfr # 24H150-6FS8
Zoro # G610987569
product price: $82.69
/ea
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- Finish Black Oxide
- Bore Diameter 3/4 in
- Outside Diameter 4.05 in
- For Use With 1 1/2 in Wide Belts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24H150-6FS8
- Zoro # G610987569
- UPC # 00195057628823
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Diameter | 3/4 in |
Outside Diameter | 4.05 in |
For Belt Trade Size | H |
For Belt Width | 1 1/2 in |
Hub Diameter | 3 in |
Overall Width | 2 3/4 in |
Pitch Diameter | 3.82 in |
Face Width | 1.813 in |
Details
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Finish | Black Oxide |
For Use With | 1 1/2 in Wide Belts |
Item | TRAP Timing Belt Pulley |
Material | Ductile Iron |
Weight | 6.59 lb |
For Belt Series | H |
Number of Flanges | 2 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Teeth | 24 |
Tooth Shape | Trapezoidal |
Bore Type | Plain |
Pitch | 0.5 in |
Standards | REACH Certified, RoHS Compliant |
Hub Projection | 15/16 in |
Description
TRAP Timing Belt Pulley, Bore Diameter 3/4 in, For Belt Series H, For Belt Width 1 1/2 in, For Use With 1 1/2 in Wide Belts, Material Ductile Iron, Maximum Bore Diameter Not Applicable, Number of Teeth 24, Outside Diameter 4.05 in, Pitch 0.5 in, Pitch Diameter 3.82 in, Bore Type Plain, Face Width 1.813 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Hub Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGADYNE TORQUE PLUS V-BELT V-BELTS (MXV4-500)
- DEUBLIN Union 5/8-18 Unf RH (17-025-012)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 41 Chain Size, 10 # of Teeth (41BS10H X 5/8)
- SOLBERG HEPA Cartridge Filter, 1367cfm, 0.3 Micron (HE376)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 40L050-6FS6, Timing Pulley, Steel, Black Oxide, (40L050-6FS6)
- B B MANUFACTURING 22-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (22-3M09-6FA3)
- B B MANUFACTURING 21XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (21XL037-6FA4)
- B B MANUFACTURING TL18L100-1108, Timing Pulley, Steel, Black Oxide, (TL18L100-1108)
- B B MANUFACTURING 36XL037-SFP4, Timing Pulley, Plastic (36XL037-SFP4)
- TB WOODS Timing Pulley, 12 x L037 x 3/16 (12XL037)
- Zoro Select Timing Belt Pulleys