Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 3/4 in Bore Dia.
Mfr # 24H100-6FS8
Zoro # G510987584
product price: $76.75
/ea
Free Shipping & Returns
$76.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 5.67 lb
- Pitch Diameter 3.82 in
- For Belt Trade Size H
- Outside Diameter 4.05 in
- For Belt Series H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24H100-6FS8
- Zoro # G510987584
- UPC # 00195057627864
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 3.82 in |
For Belt Trade Size | H |
Outside Diameter | 4.05 in |
Bore Diameter | 3/4 in |
For Belt Width | 1 in |
Face Width | 1.313 in |
Hub Diameter | 3 in |
Overall Width | 2 1/4 in |
Details
Weight | 5.67 lb |
For Belt Series | H |
Hub Projection | 15/16 in |
Material | Ductile Iron |
Pitch | 0.5 in |
Number of Teeth | 24 |
Standards | REACH Certified, RoHS Compliant |
For Use With | L Belts |
Number of Flanges | 2 |
Finish | Black Oxide |
Item | TRAP Timing Belt Pulley |
Tooth Shape | Trapezoidal |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Bore Type | Plain |
Description
TRAP Timing Belt Pulley, Bore Diameter 3/4 in, For Belt Series H, For Belt Width 1 in, For Use With L Belts, Material Ductile Iron, Maximum Bore Diameter Not Applicable, Number of Teeth 24, Outside Diameter 4.05 in, Pitch 0.5 in, Pitch Diameter 3.82 in, Bore Type Plain, Face Width 1.313 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Hub Diameter 3 in, Hub Projection 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/2" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY05030-10-31)
- ARO Rod Clevis Kit, Steel, 116046 (116046)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 46'' Long x 6 Ribs Wide - 460J6 (460J6)
- PARKER Coupler Body, Steel, FNPT, 1/4 In. Pipe (EZ-251-4FP)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- TB WOODS Timing Pulley, 16L050 x 1/2-MBP (16L050)
- POWERDRIVE GearbeltPulley, XL, 72 Grooves (72XLB037-6WA)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 160 Teeth, 12mm (8GTR-1280-12)
- B B MANUFACTURING QD24L050, Timing Pulley, Steel, Black Oxide, (QD24L050)
- B B MANUFACTURING QD32H100, Timing Pulley, Cast Iron, Black Oxide, (QD32H100)
- B B MANUFACTURING 16LF075X3/4, Timing Pulley, Steel, Black Oxide (16LF075X3/4)
- Zoro Select Pulleys & Sheaves