Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 3/4 in Bore Dia.
Mfr # 22H150-6FS8
Zoro # G610987491
product price: $80.45
/ea
Free Shipping & Returns
$80.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards REACH Certified, RoHS Compliant
- For Use With 1 1/2 in Wide Belts
- Pitch 0.5 in
- Finish Black Oxide
- Weight 5.42 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22H150-6FS8
- Zoro # G610987491
- UPC # 00195057628816
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Overall Width | 2 3/4 in |
Pitch Diameter | 3.501 in |
Outside Diameter | 3.735 in |
For Belt Trade Size | H |
For Belt Width | 1 1/2 in |
Face Width | 1.813 in |
Hub Diameter | 2 3/4 in |
Bore Diameter | 3/4 in |
Details
Standards | REACH Certified, RoHS Compliant |
For Use With | 1 1/2 in Wide Belts |
Pitch | 0.5 in |
Finish | Black Oxide |
Weight | 5.42 lb |
For Belt Series | H |
Material | Ductile Iron |
Number of Teeth | 22 |
Number of Flanges | 2 |
Tooth Shape | Trapezoidal |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Bore Type | Plain |
Hub Projection | 15/16 in |
Item | TRAP Timing Belt Pulley |
Description
TRAP Timing Belt Pulley, Bore Diameter 3/4 in, For Belt Series H, For Belt Width 1 1/2 in, For Use With 1 1/2 in Wide Belts, Material Ductile Iron, Maximum Bore Diameter Not Applicable, Number of Teeth 22, Outside Diameter 3.735 in, Pitch 0.5 in, Pitch Diameter 3.501 in, Bore Type Plain, Face Width 1.813 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Hub Diameter 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Hazardous Location Motor, 1 HP, 3450 rpm (056T34G15573)
- NTN Radial Bearing, Double Seal, 25mm Bore (6005LLUC3/L627)
- BOSTITCH Sequential Kit (SEQ6)
- LEESON 0.25 Hp Dc Gearmotor, 500 Rpm, 90 V, 34 Frame, Tenv, M1135046.00 (M1135046.00)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 22XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA3)
- CONTINENTAL CONTITECH Gearbelt Pulley, 1/2in.Bore dia, 50 Groove (Y-50S-MPB)
- BANDO Tl Tb Pulley (1210), Tl24L100 (TL24L100)
- B B MANUFACTURING 26L075-6FS7, Timing Pulley, Steel, Black Oxide, (26L075-6FS7)
- B B MANUFACTURING 27T5/24-2, Timing Pulley, Aluminum (27T5/24-2)
- B B MANUFACTURING 90-3P09-6A4, Timing Pulley, Aluminum, Clear Anodized, (90-3P09-6A4)
- Zoro Select Timing Belt Pulleys