Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 3/4 in Bore Dia.
Mfr # 22H100-6FS8
Zoro # G910987450
product price: $75.65
/ea
Free Shipping & Returns
$75.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 3.735 in
- Material Ductile Iron
- For Belt Trade Size H
- Finish Black Oxide
- Hub Diameter 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22H100-6FS8
- Zoro # G910987450
- UPC # 00195057627857
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 3.735 in |
For Belt Trade Size | H |
Hub Diameter | 2 3/4 in |
Bore Diameter | 3/4 in |
Overall Width | 2 1/4 in |
Face Width | 1.313 in |
For Belt Width | 1 in |
Pitch Diameter | 3.501 in |
Details
Material | Ductile Iron |
Finish | Black Oxide |
Pitch | 0.5 in |
Tooth Shape | Trapezoidal |
Number of Teeth | 22 |
Bore Type | Plain |
For Use With | L Belts |
Standards | REACH Certified, RoHS Compliant |
Number of Flanges | 2 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Belt Series | H |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Weight | 4.32 lb |
Item | TRAP Timing Belt Pulley |
Hub Projection | 15/16 in |
Description
TRAP Timing Belt Pulley, Bore Diameter 3/4 in, For Belt Series H, For Belt Width 1 in, For Use With L Belts, Material Ductile Iron, Maximum Bore Diameter Not Applicable, Number of Teeth 22, Outside Diameter 3.735 in, Pitch 0.5 in, Pitch Diameter 3.501 in, Bore Type Plain, Face Width 1.313 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Hub Diameter 2 3/4 in, Hub Projection 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, K Series, K214PD (K214PD)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Heatcraft (D1132)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (FD90-1012-04-04)
- DAYTON Motor, 1/3hp, D/D Blower (3LU78)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 40XL037M6A10, Timing Pulley, Aluminum, Clear Anodized, (40XL037M6A10)
- B B MANUFACTURING 24MP025-DFP2, Timing Pulley, Plastic (24MP025-DFP2)
- B B MANUFACTURING 16-3M06-6CA2, Timing Pulley, Aluminum, Clear Anodized (16-3M06-6CA2)
- B B MANUFACTURING 24XL037-6FS3, Timing Pulley, Steel, Black Oxide, (24XL037-6FS3)
- B B MANUFACTURING QD90-8M-50, Timing Pulley, Cast Iron, Black Oxide, (QD90-8M-50)
- B B MANUFACTURING TL20H150, Timing Pulley, Cast Iron, Black Oxide, (TL20H150)
- Zoro Select Timing Belt Pulleys