Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 3/4 in Bore Dia.
Mfr # 20H300-6FS8
Zoro # G110987465
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Hub Projection 13/16 in
- Outside Diameter 3.42 in
- Pitch 0.5 in
- Overall Width 4 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20H300-6FS8
- Zoro # G110987465
- UPC # 00195057630178
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 3.42 in |
Overall Width | 4 3/16 in |
Bore Diameter | 3/4 in |
Pitch Diameter | 3.183 in |
For Belt Width | 3 in |
Face Width | 3.375 in |
For Belt Trade Size | H |
Hub Diameter | 2 1/2 in |
Details
Finish | Black Oxide |
Hub Projection | 13/16 in |
Pitch | 0.5 in |
For Belt Series | H |
For Use With | 3 in Wide Belts |
Number of Flanges | 2 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Bore Type | Plain |
Number of Teeth | 20 |
Material | Ductile Iron |
Tooth Shape | Trapezoidal |
Weight | 7 lb |
Standards | REACH Certified, RoHS Compliant |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Item | TRAP Timing Belt Pulley |
Description
TRAP Timing Belt Pulley, Bore Diameter 3/4 in, For Belt Series H, For Belt Width 3 in, For Use With 3 in Wide Belts, Material Ductile Iron, Maximum Bore Diameter Not Applicable, Number of Teeth 20, Outside Diameter 3.42 in, Pitch 0.5 in, Pitch Diameter 3.183 in, Bore Type Plain, Face Width 3.375 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Hub Diameter 2 1/2 in, Hub Projection 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566211, Pressure Line, 5 micron, Outside-In (MF0058756)
- FESTO Push-In Fitting QSM-M7-1/4-I-U-M (QSM-M7-1/4-I-U-M)
- COXREELS Hand Crank Hose Reel, 3/8x250 (117-3-250)
- PARKER Coupler Plug, Steel, MNPT, 1/8 In. Pipe (0C)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- CONTINENTAL CONTITECH Gearbelt Pulley, Plain, 20 Grooves, Steel (W-20S-MPB)
- B B MANUFACTURING 28-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28-2P09-6FA3)
- B B MANUFACTURING QD60H300, Timing Pulley, Cast Iron, Black Oxide, (QD60H300)
- POWERDRIVE GearbeltPulley, XL, 44 Grooves (44XLB037-6A)
- B B MANUFACTURING 28-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28-5P15-6FA3)
- B B MANUFACTURING 29-8MX12-1108SS, Timing Pulley, Stainless Steel (29-8MX12-1108SS)
- Zoro Select Pulleys & Sheaves