Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 3/4 in Bore Dia.
Mfr # 20H200-6FS8
Zoro # G410987516
product price: $78.39
/ea
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 5.21 lb
- Pitch Diameter 3.183 in
- Tooth Shape Trapezoidal
- Hub Projection 13/16 in
- Outside Diameter 3.42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20H200-6FS8
- Zoro # G410987516
- UPC # 00195057629547
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 3.183 in |
Outside Diameter | 3.42 in |
For Belt Trade Size | H |
Hub Diameter | 2 1/2 in |
Face Width | 2.344 in |
Overall Width | 3 1/8 in |
For Belt Width | 2 in |
Bore Diameter | 3/4 in |
Details
Weight | 5.21 lb |
Tooth Shape | Trapezoidal |
Hub Projection | 13/16 in |
Finish | Black Oxide |
Number of Flanges | 2 |
Pitch | 0.5 in |
For Belt Series | H |
Item | TRAP Timing Belt Pulley |
Bore Type | Plain |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Material | Ductile Iron |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Standards | REACH Certified, RoHS Compliant |
For Use With | 2 in Wide Belts |
Number of Teeth | 20 |
Description
TRAP Timing Belt Pulley, Bore Diameter 3/4 in, For Belt Series H, For Belt Width 2 in, For Use With 2 in Wide Belts, Material Ductile Iron, Maximum Bore Diameter Not Applicable, Number of Teeth 20, Outside Diameter 3.42 in, Pitch 0.5 in, Pitch Diameter 3.183 in, Bore Type Plain, Face Width 2.344 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Hub Diameter 2 1/2 in, Hub Projection 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Ball Bearing - 2 Shields 30627, 10x26x8, 1 Per Poly Bag 1/pk (30627)
- WEG 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 3,530 Nameplate RPM (01536ET3E254T-W22)
- SENCO Senco Products Inc. Compressor Air 1.5Hp 6Gal PC1280 (2771624)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 3/4 HP, 48Y Frame, 3,450 Nameplate RPM (SQ1072)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 25-8MX12-1108, Timing Pulley, Steel, Black Oxide, (25-8MX12-1108)
- CONTINENTAL CONTITECH Gearbelt Pulley, SDS, 114.6mm Pitch dia. (W-45S-SDS)
- B B MANUFACTURING 47AT10/36-2, Timing Pulley, Aluminum (47AT10/36-2)
- B B MANUFACTURING 14L075-6FA5, Timing Pulley, Aluminum, Clear Anodized (14L075-6FA5)
- B B MANUFACTURING 31AT10/24-2, Timing Pulley, Aluminum (31AT10/24-2)
- B B MANUFACTURING QD60H300, Timing Pulley, Cast Iron, Black Oxide, (QD60H300)
- Zoro Select Timing Belt Pulleys