Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 3/4 in Bore Dia.
Mfr # 20H150-6FS8
Zoro # G910987481
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Diameter 2 1/2 in
- For Belt Trade Size H
- Pitch Diameter 3.183 in
- Outside Diameter 3.42 in
- For Use With 1 1/2 in Wide Belts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 20H150-6FS8
- Zoro # G910987481
- UPC # 00195057628793
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Hub Diameter | 2 1/2 in |
For Belt Trade Size | H |
Pitch Diameter | 3.183 in |
Outside Diameter | 3.42 in |
Face Width | 1.813 in |
Overall Width | 2 5/8 in |
Bore Diameter | 3/4 in |
For Belt Width | 1 1/2 in |
Details
For Use With | 1 1/2 in Wide Belts |
Item | TRAP Timing Belt Pulley |
Finish | Black Oxide |
Bore Type | Plain |
Standards | REACH Certified, RoHS Compliant |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Tooth Shape | Trapezoidal |
Material | Ductile Iron |
Hub Projection | 13/16 in |
Number of Teeth | 20 |
For Belt Series | H |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Pitch | 0.5 in |
Number of Flanges | 2 |
Weight | 4.27 lb |
Description
TRAP Timing Belt Pulley, Bore Diameter 3/4 in, For Belt Series H, For Belt Width 1 1/2 in, For Use With 1 1/2 in Wide Belts, Material Ductile Iron, Maximum Bore Diameter Not Applicable, Number of Teeth 20, Outside Diameter 3.42 in, Pitch 0.5 in, Pitch Diameter 3.183 in, Bore Type Plain, Face Width 1.813 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Hub Diameter 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female, Rod End, RH, 8/8.065mm (MCFR8)
- KOYO Needle Roller Brg, 1213, 3/4in Bore, 1 Seal (JT-1213)
- TRITAN Needle Brg, Drawn Cup, Bore 0.315 In. (HK0810)
- LDI INDUSTRIES Flow Sight (F155-01)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 100 Teeth, 21mm (8GTR-800-21)
- B B MANUFACTURING 25-3P06M6FA6, Timing Pulley, Aluminum, Clear Anodized, (25-3P06M6FA6)
- B B MANUFACTURING 17L050-6FS6, Timing Pulley, Steel, Black Oxide (17L050-6FS6)
- POWERDRIVE GearbeltPulley, XL, 48 Grooves (48XLB037-6A)
- B B MANUFACTURING TL20H300, Timing Pulley, Steel, Black Oxide, (TL20H300)
- B B MANUFACTURING TL18L100-1108, Timing Pulley, Steel, Black Oxide, (TL18L100-1108)
- Zoro Select Pulleys & Sheaves