Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 3/4 in Bore Dia.
Mfr # 18H300-6FS8
Zoro # G810987666
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4 1/16 in
- Bore Type Plain
- Finish Black Oxide
- For Belt Width 3 in
- Number of Teeth 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18H300-6FS8
- Zoro # G810987666
- UPC # 00195057630154
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Overall Width | 4 1/16 in |
For Belt Width | 3 in |
For Belt Trade Size | H |
Pitch Diameter | 2.865 in |
Outside Diameter | 3.1 in |
Hub Diameter | 2 1/4 in |
Bore Diameter | 3/4 in |
Face Width | 3.375 in |
Details
Bore Type | Plain |
Finish | Black Oxide |
Number of Teeth | 18 |
Hub Projection | 11/16 in |
Number of Flanges | 2 |
Material | Steel |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Pitch | 0.5 in |
For Belt Series | H |
Tooth Shape | Trapezoidal |
Item | TRAP Timing Belt Pulley |
Standards | REACH Certified, RoHS Compliant |
Weight | 5.99 lb |
For Use With | 3 in Wide Belts |
Description
TRAP Timing Belt Pulley, Bore Diameter 3/4 in, For Belt Series H, For Belt Width 3 in, For Use With 3 in Wide Belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 18, Outside Diameter 3.1 in, Pitch 0.5 in, Pitch Diameter 2.865 in, Bore Type Plain, Face Width 3.375 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Hub Diameter 2 1/4 in, Hub Projection 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Hx1-3/16, Split Taper Bushing, C45 Steel, Black Oxide, (Hx1-3/16)
- AIGNEP USA Exhaust Valve, FNPT, Pipe Size 1/4 (82650-04)
- MARATHON MOTORS HazLoc Motor, 2 HP, 1755 RPM, 208-230/460V (145TTGN6527)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/4 HP, 56Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (D14B2NZA9)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 24XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (24XL037-6FA5)
- B B MANUFACTURING 24XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA5)
- B B MANUFACTURING 56-2P06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (56-2P06-6FA3)
- B B MANUFACTURING 22XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (22XL037-6FA6)
- B B MANUFACTURING 21T5/16-2, Timing Pulley, Aluminum (21T5/16-2)
- BANDO QD Timing Belt Pulley Ja, P20L100 Ja (P20L100 JA)
- Zoro Select Timing Belt Pulleys