Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 3/4 in Bore Dia.
Mfr # 17H300-6FS8
Zoro # G310987708
product price: $90.49
/ea
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Number of Teeth 17
- Pitch 0.5 in
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- For Belt Series H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17H300-6FS8
- Zoro # G310987708
- UPC # 00195057630147
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Diameter | 3/4 in |
Pitch Diameter | 2.706 in |
Outside Diameter | 3 in |
Hub Diameter | 2 in |
Face Width | 3.375 in |
Overall Width | 4 1/16 in |
For Belt Width | 3 in |
For Belt Trade Size | H |
Details
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Teeth | 17 |
Pitch | 0.5 in |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Belt Series | H |
Bore Type | Plain |
For Use With | 3 in Wide Belts |
Hub Projection | 11/16 in |
Weight | 5.21 lb |
Number of Flanges | 2 |
Item | TRAP Timing Belt Pulley |
Standards | REACH Certified, RoHS Compliant |
Finish | Black Oxide |
Tooth Shape | Trapezoidal |
Material | Steel |
Description
TRAP Timing Belt Pulley, Bore Diameter 3/4 in, For Belt Series H, For Belt Width 3 in, For Use With 3 in Wide Belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 17, Outside Diameter 3 in, Pitch 0.5 in, Pitch Diameter 2.706 in, Bore Type Plain, Face Width 3.375 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Hub Diameter 2 in, Hub Projection 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 2600-8M-50 Synchro-Cog HT Synchronous Belt (2600-8M-50)
- WESTWARD Hose Extension with Swivel End, 12 In (3APF7)
- GLOBAL GSCC-100-100 One-Piece Clamping Coupling (GSCC-100-100)
- GATES Power Curve Belts, B162PC (B162PC)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING QD64-5M-15, Timing Pulley, Cast Iron, Black Oxide, (QD64-5M-15)
- POWERDRIVE GearbeltPulley, XL, 11 Grooves (11XLB037-6FA)
- B B MANUFACTURING 19L075-6FA6, Timing Pulley, Aluminum, Clear Anodized (19L075-6FA6)
- B B MANUFACTURING 22XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (22XL037-6FA6)
- B B MANUFACTURING 21MP025-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP025-6FA2)
- B B MANUFACTURING 34-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (34-3M09-6FA3)
- Zoro Select Pulleys & Sheaves