Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 3/4 in Bore Dia.
Mfr # 17H200-6FS8
Zoro # G010987725
product price: $65.25
/ea
$65.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 0.5 in
- For Belt Width 2 in
- For Belt Trade Size H
- For Belt Series H
- Weight 3.79 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17H200-6FS8
- Zoro # G010987725
- UPC # 00195057629516
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 2 in |
For Belt Trade Size | H |
Pitch Diameter | 2.706 in |
Overall Width | 3 in |
Face Width | 2.344 in |
Hub Diameter | 2 in |
Bore Diameter | 3/4 in |
Outside Diameter | 3 in |
Details
Pitch | 0.5 in |
For Belt Series | H |
Weight | 3.79 lb |
Item | TRAP Timing Belt Pulley |
Number of Teeth | 17 |
Finish | Black Oxide |
Tooth Shape | Trapezoidal |
Number of Flanges | 2 |
Bore Type | Plain |
For Use With | 2 in Wide Belts |
Standards | REACH Certified, RoHS Compliant |
Material | Steel |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Hub Projection | 11/16 in |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Description
TRAP Timing Belt Pulley, Bore Diameter 3/4 in, For Belt Series H, For Belt Width 2 in, For Use With 2 in Wide Belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 17, Outside Diameter 3 in, Pitch 0.5 in, Pitch Diameter 2.706 in, Bore Type Plain, Face Width 2.344 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Hub Diameter 2 in, Hub Projection 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIAB Vacuum Cup, Si, Red, 0.36" dia., PK10 (B5.20)
- CONTINENTAL CONTITECH BX46 Cogged V-Belt, 49" Outside Length, 21/32" Top Width, 1 Ribs (BX46)
- NTN Eccentric Locking Collar (EL206-103 1-3/16)
- MCGILL MR Series 500, Machined Race Needle Bearing, #MR32N (MR32N)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 24-8P20-1108, Timing Pulley, Steel, Black Oxide, (24-8P20-1108)
- B B MANUFACTURING 21-3P06M6FA6, Timing Pulley, Aluminum, Clear Anodized, (21-3P06M6FA6)
- B B MANUFACTURING 24LH100, Timing Pulley, Steel (24LH100)
- BANDO Tl Tb Pulley (1008), Tl18L075 (TL18L075)
- B B MANUFACTURING QD34-8M-30, Timing Pulley, Cast Iron, Black Oxide, (QD34-8M-30)
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, F, 224 Grooves (W-224S-F)
- Zoro Select Timing Belt Pulleys