Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 3/4 in Bore Dia.
Mfr # 17H150-6FS8
Zoro # G410987684
product price: $54.25
/ea
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- Hub Projection 11/16 in
- Standards REACH Certified, RoHS Compliant
- Face Width 1.813 in
- Weight 3.04 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17H150-6FS8
- Zoro # G410987684
- UPC # 00195057628762
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Face Width | 1.813 in |
Pitch Diameter | 2.706 in |
For Belt Trade Size | H |
Outside Diameter | 3 in |
Hub Diameter | 2 in |
For Belt Width | 1 1/2 in |
Bore Diameter | 3/4 in |
Overall Width | 2 1/2 in |
Details
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Hub Projection | 11/16 in |
Standards | REACH Certified, RoHS Compliant |
Weight | 3.04 lb |
Item | TRAP Timing Belt Pulley |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Flanges | 2 |
Material | Steel |
Tooth Shape | Trapezoidal |
Number of Teeth | 17 |
For Use With | 1 1/2 in Wide Belts |
For Belt Series | H |
Bore Type | Plain |
Pitch | 0.5 in |
Finish | Black Oxide |
Description
TRAP Timing Belt Pulley, Bore Diameter 3/4 in, For Belt Series H, For Belt Width 1 1/2 in, For Use With 1 1/2 in Wide Belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 17, Outside Diameter 3 in, Pitch 0.5 in, Pitch Diameter 2.706 in, Bore Type Plain, Face Width 1.813 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Hub Diameter 2 in, Hub Projection 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-M88043, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, M88043 (M88043)
- SMC Speed Exhaust Control Valve, 3/8 Tube, 1/4 (ASV410F-N02-11S)
- GATES Hi-Power II Dubl-V Belts, BB108 (BB108)
- PARKER Flow Control Valve, Sandwich, D03, 20 GPM (FM2DDKN)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- CONTINENTAL CONTITECH Gearbelt Pulley, Plain, 191mm Pitch dia. (Y-75S-MPB)
- B B MANUFACTURING 28-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28-2P09-6FA3)
- B B MANUFACTURING 19L075-6FA6, Timing Pulley, Aluminum, Clear Anodized (19L075-6FA6)
- B B MANUFACTURING QD28L050, Timing Pulley, Cast Iron, Black Oxide, (QD28L050)
- B B MANUFACTURING 22-8MX21-6FS6, Timing Pulley, Steel, Black Oxide, (22-8MX21-6FS6)
- B B MANUFACTURING 21MP012-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP012-6FA2)
- Zoro Select Pulleys & Sheaves