Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 3/4 in Bore Dia.
Mfr # 16H300-6FS8
Zoro # G410987585
product price: $80.79
/ea
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Series H
- Number of Flanges 2
- Pitch Diameter 2.546 in
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- For Belt Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16H300-6FS8
- Zoro # G410987585
- UPC # 00195057630130
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 2.546 in |
For Belt Width | 3 in |
For Belt Trade Size | H |
Outside Diameter | 2.78 in |
Overall Width | 4 1/16 in |
Face Width | 3.375 in |
Bore Diameter | 3/4 in |
Hub Diameter | 1 7/8 in |
Details
For Belt Series | H |
Number of Flanges | 2 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Standards | REACH Certified, RoHS Compliant |
Finish | Black Oxide |
Hub Projection | 11/16 in |
Bore Type | Plain |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Pitch | 0.5 in |
Material | Steel |
Weight | 4.5 lb |
For Use With | 3 in Wide Belts |
Number of Teeth | 16 |
Tooth Shape | Trapezoidal |
Item | TRAP Timing Belt Pulley |
Description
TRAP Timing Belt Pulley, Bore Diameter 3/4 in, For Belt Series H, For Belt Width 3 in, For Use With 3 in Wide Belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 16, Outside Diameter 2.78 in, Pitch 0.5 in, Pitch Diameter 2.546 in, Bore Type Plain, Face Width 3.375 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Hub Diameter 1 7/8 in, Hub Projection 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 0.380 Inch ID x 0.500 Inch Long Ferrules, PK 50 (F0622-50)
- ATLANTIC BLOWERS Regenerative Blower, 1.5 HP, 113 cfm (AB-302/1)
- CONTINENTAL 3/4" x 50 ft EPDM Coupled Air Hose 300 psi Red (JKR07530-50-77-G)
- BALDOR-RELIANCE 7.5Kw, 3490Rpm, 3Ph, 60Hz, D132S, 3728M, Tefc (EMM3711)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- BROWNING Gearbelt Pulleys-500 (24LB050 1-1/8 KWY 1/4X1/8)
- GATES PowerGrip Timing Pulleys, PB24XL037 (PB24XL037)
- B B MANUFACTURING QD18H100, Timing Pulley, Steel, Black Oxide, (QD18H100)
- B B MANUFACTURING 15LF050X5/8, Timing Pulley, Steel, Black Oxide (15LF050X5/8)
- B B MANUFACTURING 12L075-6FS5, Timing Pulley, Steel, Black Oxide (12L075-6FS5)
- B B MANUFACTURING TL20H150, Timing Pulley, Cast Iron, Black Oxide, (TL20H150)
- Zoro Select Pulleys & Sheaves