Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 3/4 in Bore Dia.
Mfr # 16H200-6FS8
Zoro # G310987579
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- Hub Projection 11/16 in
- Number of Teeth 16
- Standards REACH Certified, RoHS Compliant
- Bore Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 16H200-6FS8
- Zoro # G310987579
- UPC # 00195057629509
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 2 in |
For Belt Trade Size | H |
Pitch Diameter | 2.546 in |
Hub Diameter | 1 7/8 in |
Face Width | 2.344 in |
Outside Diameter | 2.78 in |
Overall Width | 3 in |
Bore Diameter | 3/4 in |
Details
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Hub Projection | 11/16 in |
Item | TRAP Timing Belt Pulley |
Number of Teeth | 16 |
Standards | REACH Certified, RoHS Compliant |
Bore Type | Plain |
Weight | 3.29 lb |
Number of Flanges | 2 |
For Belt Series | H |
Material | Steel |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Tooth Shape | Trapezoidal |
Finish | Black Oxide |
For Use With | 2 in Wide Belts |
Pitch | 0.5 in |
Description
TRAP Timing Belt Pulley, Bore Diameter 3/4 in, For Belt Series H, For Belt Width 2 in, For Use With 2 in Wide Belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 16, Outside Diameter 2.78 in, Pitch 0.5 in, Pitch Diameter 2.546 in, Bore Type Plain, Face Width 2.344 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Hub Diameter 1 7/8 in, Hub Projection 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 145X175X14-R2LS32-S (145X175X14-R2LS32-S)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/8 (63-190600-12)
- LPS Greaseless Lubricant, General Purpose Dry Lubricant, -50 to 350 degree F, 20 oz. Trigger (00122)
- LEESON Washdown Motor, 1/2 HP, 1725 RPM (191475.00)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 13L100-6FA5, Timing Pulley, Aluminum, Clear Anodized (13L100-6FA5)
- B B MANUFACTURING 27AT5/16-2, Timing Pulley, Aluminum (27AT5/16-2)
- B B MANUFACTURING 24MP025-DFP2, Timing Pulley, Plastic (24MP025-DFP2)
- B B MANUFACTURING 20XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA4)
- B B MANUFACTURING 10-3M09-6CA1, Timing Pulley, Aluminum, Clear Anodized (10-3M09-6CA1)
- BANDO Tl Tb Pulley (1008), Tl18L075 (TL18L075)
- Zoro Select Timing Belt Pulleys