Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 3/4 in Bore Dia.
Mfr # 15LF075X3/4
Zoro # G910987573
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Diameter 3/4 in
- Set Screw Size 1/4"-20
- Includes Set Screw
- Material Steel
- Overall Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15LF075X3/4
- Zoro # G910987573
- UPC # 00195057625976
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Diameter | 3/4 in |
Set Screw Size | 1/4"-20 |
Overall Width | 1 1/2 in |
For Belt Width | 3/4 in |
Face Width | 1 in |
Hub Diameter | 1 11/32 in |
Outside Diameter | 2.031 in |
For Belt Trade Size | L |
Pitch Diameter | 1.79 in |
Description
TRAP Timing Belt Pulley, Bore Diameter 3/4 in, For Belt Series L, For Belt Width 3/4 in, For Use With L Belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 15, Outside Diameter 2.031 in, Pitch 0.375 in, Pitch Diameter 1.79 in, Bore Type Fixed, Face Width 1 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size L, Hub Diameter 1 11/32 in, Hub Projection 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-A LUBRICANT CO D-A WearGuard SYN 8100i Synthetic Compressor Oil SAE 100 - 5 Gal Pail (IP53848)
- X1 TOOLS 4 Hose Clamp 12 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-4000x12)
- FOSTER Industrial Intrchnge, Sckt, Brass/Stl, 3/8" (1714)
- BETA 1 FILTERS Hydraulic replacement filter for R928005999 / REXROTH (B1HF0073177)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- TB WOODS Synchronous Plus, P40-5M-15-JA (P405M15)
- B B MANUFACTURING 60MP037M6FA6, Timing Pulley, Aluminum, Clear Anodized, (60MP037M6FA6)
- B B MANUFACTURING 20-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized (20-5M15M6FA8)
- B B MANUFACTURING 30-5M09-6FA5, Timing Pulley, Aluminum, Clear Anodized, (30-5M09-6FA5)
- B B MANUFACTURING 21MP037-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP037-6FA2)
- BANDO Ht QD Tb Pulley Sh, P64-5M-15 (P64-5M-15)
- Zoro Select Pulleys & Sheaves