Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 3/4 in Bore Dia.
Mfr # 14H200-6FS8
Zoro # G510987621
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Series H
- For Belt Width 2 in
- For Belt Trade Size H
- Pitch Diameter 2.228 in
- Standards REACH Certified, RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 14H200-6FS8
- Zoro # G510987621
- UPC # 00195057629493
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 2 in |
For Belt Trade Size | H |
Pitch Diameter | 2.228 in |
Hub Diameter | 1 5/8 in |
Face Width | 2.344 in |
Overall Width | 2 7/8 in |
Bore Diameter | 3/4 in |
Outside Diameter | 2.461 in |
Details
For Belt Series | H |
Standards | REACH Certified, RoHS Compliant |
Hub Projection | 9/16 in |
Tooth Shape | Trapezoidal |
Bore Type | Plain |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Number of Teeth | 14 |
Material | Steel |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Flanges | 2 |
Weight | 2.36 lb |
Pitch | 0.5 in |
Item | TRAP Timing Belt Pulley |
Finish | Black Oxide |
For Use With | 2 in Wide Belts |
Description
TRAP Timing Belt Pulley, Bore Diameter 3/4 in, For Belt Series H, For Belt Width 2 in, For Use With 2 in Wide Belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 14, Outside Diameter 2.461 in, Pitch 0.5 in, Pitch Diameter 2.228 in, Bore Type Plain, Face Width 2.344 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Hub Diameter 1 5/8 in, Hub Projection 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Crowned, Heavy Stud, Hex Sock (HR-1-1/4-XBC)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Aluminum, 16 oz Brush Top (18018)
- BANDO QD Bore 1 7/16 (1.4375), E 1 7/16 (E 1 7/16)
- DDS Shaft Seal, 10 x 20 x 4 mm., Nitrile Rubber (102004VC)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 30XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (30XL037-3FA4)
- B B MANUFACTURING 27T5/24-2, Timing Pulley, Aluminum (27T5/24-2)
- B B MANUFACTURING 15LF075X3/4, Timing Pulley, Steel, Black Oxide (15LF075X3/4)
- POWERDRIVE GearbeltPulley, XL, 20 Grooves (20XLB037-6FA)
- B B MANUFACTURING 40T10/40-2, Timing Pulley, Aluminum (40T10/40-2)
- TB WOODS Synchronous Plus, P72-8M-50-SK (P728M50)
- Zoro Select Pulleys & Sheaves