Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 3/4 in Bore Dia.
Mfr # 14H150-6FS8
Zoro # G110987632
product price: $45.35
/ea
$45.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Width 1.813 in
- Number of Teeth 14
- Pitch 0.5 in
- Bore Type Plain
- Tooth Shape Trapezoidal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14H150-6FS8
- Zoro # G110987632
- UPC # 00195057628748
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Face Width | 1.813 in |
Pitch Diameter | 2.228 in |
For Belt Width | 1 1/2 in |
Bore Diameter | 3/4 in |
Hub Diameter | 1 5/8 in |
Outside Diameter | 2.461 in |
Overall Width | 2 3/8 in |
For Belt Trade Size | H |
Details
Number of Teeth | 14 |
Pitch | 0.5 in |
Bore Type | Plain |
Tooth Shape | Trapezoidal |
Number of Flanges | 2 |
Weight | 1.91 lb |
Standards | REACH Certified, RoHS Compliant |
Item | TRAP Timing Belt Pulley |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Use With | 1 1/2 in Wide Belts |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Belt Series | H |
Finish | Black Oxide |
Hub Projection | 9/16 in |
Material | Steel |
Description
TRAP Timing Belt Pulley, Bore Diameter 3/4 in, For Belt Series H, For Belt Width 1 1/2 in, For Use With 1 1/2 in Wide Belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 14, Outside Diameter 2.461 in, Pitch 0.5 in, Pitch Diameter 2.228 in, Bore Type Plain, Face Width 1.813 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Hub Diameter 1 5/8 in, Hub Projection 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HIFI SH57095, Pressure Line, 5 micron, Outside-In (MF0058436)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1857mm (SPA1857)
- CONTINENTAL CONTITECH 1/2" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG05030-03-11)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 10 Stroke - 1.5 Rod (212690)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 31T10/25-2, Timing Pulley, Aluminum (31T10/25-2)
- B B MANUFACTURING 20XL037-3FA6, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA6)
- B B MANUFACTURING 30XL037M6FA10, Timing Pulley, Aluminum, Clear Anodized, (30XL037M6FA10)
- B B MANUFACTURING 50-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (50-8MX36-2012)
- B B MANUFACTURING 32-8MX36-1210, Timing Pulley, Cast Iron, Black Oxide, (32-8MX36-1210)
- B B MANUFACTURING 22L050-6FS6, Timing Pulley, Steel, Black Oxide, (22L050-6FS6)
- Zoro Select Pulleys & Sheaves