Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 1/2 in Pitch
Mfr # QD96H300
Zoro # G410987592
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Overall Width 3 3/8 in
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Number of Flanges 0
- For Bushing Size E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD96H300
- Zoro # G410987592
- UPC # 00195057630390
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Overall Width | 3 3/8 in |
For Bushing Size | E |
Pitch Diameter | 15.279 in |
Face Width | 3.375 in |
For Belt Width | 3 in |
For Belt Trade Size | H |
Outside Diameter | 15.225 in |
Minimum Bore Diameter | 7/8 in |
Details
Finish | Black Oxide |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Item | TRAP Timing Belt Pulley |
Number of Flanges | 0 |
Material | Cast Iron |
Tooth Shape | Trapezoidal |
Number of Teeth | 96 |
Material Fabrication | Cast |
Standards | REACH, RoHS |
Pitch | 0.5 in |
For Use With | 0.5 in Trapezoidal Pitch |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Bushing Type | Quick Detachable |
Weight | 23.4 lb |
For Belt Series | H |
Description
TRAP Timing Belt Pulley, For Belt Series H, For Belt Width 3 in, For Bushing Size E, For Bushing Type Quick Detachable, For Use With 0.5 in Trapezoidal Pitch, Material Cast Iron, Minimum Bore Diameter 7/8 in, Number of Teeth 96, Outside Diameter 15.225 in, Pitch 0.5 in, Pitch Diameter 15.279 in, Face Width 3.375 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool Pump Motor, Capacitor-Start, 1 HP, 56C Frame, 3,450 Nameplate RPM (SK1102)
- CONTINENTAL 3/4" x 25' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZU07530-25-11)
- QA1 Female Rod End, LH, 7/16-20 (CFL7)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (VCJT 1 7/16)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 29-8MX12-1108, Timing Pulley, Steel, Black Oxide, (29-8MX12-1108)
- B B MANUFACTURING 26L075-6FS7, Timing Pulley, Steel, Black Oxide, (26L075-6FS7)
- B B MANUFACTURING 12XL037-3FA2, Timing Pulley, Aluminum, Clear Anodized (12XL037-3FA2)
- B B MANUFACTURING 25MP025M6FA6, Timing Pulley, Aluminum, Clear Anodized, (25MP025M6FA6)
- B B MANUFACTURING 38-8P12-1210, Timing Pulley, Cast Iron, Black Oxide, (38-8P12-1210)
- B B MANUFACTURING 26-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (26-3M09-6FA3)
- Zoro Select Pulleys & Sheaves