Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 1/2 in Pitch
Mfr # QD96H150
Zoro # G210987563
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 26.62 lb
- Standards REACH, RoHS
- Overall Width 1 13/16 in
- Number of Flanges 0
- Minimum Bore Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD96H150
- Zoro # G210987563
- UPC # 00195057629035
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Overall Width | 1 13/16 in |
Minimum Bore Diameter | 1/2 in |
For Belt Trade Size | H |
Pitch Diameter | 15.279 in |
Outside Diameter | 15.225 in |
Face Width | 1.812 in |
For Belt Width | 1 1/2 in |
For Bushing Size | SF |
Details
Weight | 26.62 lb |
Standards | REACH, RoHS |
Number of Flanges | 0 |
For Belt Series | H |
Item | TRAP Timing Belt Pulley |
For Bushing Type | Quick Detachable |
Number of Teeth | 96 |
Material Fabrication | Cast |
For Use With | 0.5 in Trapezoidal Pitch |
Finish | Black Oxide |
Pitch | 0.5 in |
Material | Cast Iron |
Tooth Shape | Trapezoidal |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Description
TRAP Timing Belt Pulley, For Belt Series H, For Belt Width 1 1/2 in, For Bushing Size SF, For Bushing Type Quick Detachable, For Use With 0.5 in Trapezoidal Pitch, Material Cast Iron, Minimum Bore Diameter 1/2 in, Number of Teeth 96, Outside Diameter 15.225 in, Pitch 0.5 in, Pitch Diameter 15.279 in, Face Width 1.812 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 12mm, 6001ZZ (6001 ZZ/C3 PRX)
- SMC Male Branch Tee, 1/8 in., TubexMNPTxTube (KQ2T01-35AS)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 6214 C4 (6214 C/4)
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 12 # of Teeth (80B12)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 300 Teeth, 12mm (8GTR-2400-12)
- B B MANUFACTURING 56-2P06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (56-2P06-6FA3)
- B B MANUFACTURING 26L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (26L075-6FA6)
- POWERDRIVE Gearbelt Pulley, L, 36 Grooves (36LH050)
- B B MANUFACTURING 19L075-6FA6, Timing Pulley, Aluminum, Clear Anodized (19L075-6FA6)
- POWERDRIVE Gearbelt Pulley, L, 32 Grooves (32LH100)
- Zoro Select Timing Belt Pulleys