Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 1/2 in Pitch
Mfr # QD96H100
Zoro # G910987603
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Series H
- Finish Black Oxide
- For Belt Trade Size H
- Outside Diameter 15.225 in
- Weight 19.55 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD96H100
- Zoro # G910987603
- UPC # 00195057628267
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
For Belt Trade Size | H |
Outside Diameter | 15.225 in |
Minimum Bore Diameter | 1/2 in |
For Bushing Size | SF |
Overall Width | 1 5/16 in |
Pitch Diameter | 15.279 in |
For Belt Width | 1 in |
Face Width | 1.312 in |
Details
For Belt Series | H |
Finish | Black Oxide |
Weight | 19.55 lb |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Material | Cast Iron |
For Bushing Type | Quick Detachable |
Pitch | 0.5 in |
Standards | REACH, RoHS |
Item | TRAP Timing Belt Pulley |
Number of Flanges | 0 |
For Use With | 0.5 in Trapezoidal Pitch |
Number of Teeth | 96 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Tooth Shape | Trapezoidal |
Material Fabrication | Cast |
Description
TRAP Timing Belt Pulley, For Belt Series H, For Belt Width 1 in, For Bushing Size SF, For Bushing Type Quick Detachable, For Use With 0.5 in Trapezoidal Pitch, Material Cast Iron, Minimum Bore Diameter 1/2 in, Number of Teeth 96, Outside Diameter 15.225 in, Pitch 0.5 in, Pitch Diameter 15.279 in, Face Width 1.312 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-5/8-XBE)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/8"-27 Thread Size, Moldmate Series (BPN251F)
- KRYLON Sprayon 711 The Protector Lubricant (SC0711000)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1 Bore Dia., 11 # of Teeth (60BS11H X 1)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING TL32H100-2517, Timing Pulley, Cast Iron, Black Oxide, (TL32H100-2517)
- B B MANUFACTURING 20-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized (20-5P15-6FA3)
- B B MANUFACTURING 10XL037M6FA6, Timing Pulley, Aluminum, Clear Anodized (10XL037M6FA6)
- B B MANUFACTURING 14L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (14L050-6FA5)
- B B MANUFACTURING 18XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA3)
- B B MANUFACTURING 20-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized (20-5M15M6FA8)
- Zoro Select Pulleys & Sheaves