Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 1/2 in Pitch
Mfr # QD84H300
Zoro # G910987467
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bushing Type Quick Detachable
- Standards REACH, RoHS
- Material Fabrication Cast
- Outside Diameter 13.315 in
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD84H300
- Zoro # G910987467
- UPC # 00195057630383
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 13.315 in |
For Belt Width | 3 in |
Minimum Bore Diameter | 1/2 in |
Overall Width | 3 3/8 in |
For Bushing Size | SF |
Face Width | 3.375 in |
Pitch Diameter | 13.369 in |
For Belt Trade Size | H |
Details
For Bushing Type | Quick Detachable |
Standards | REACH, RoHS |
Material Fabrication | Cast |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Flanges | 0 |
Material | Cast Iron |
Pitch | 0.5 in |
Number of Teeth | 84 |
For Use With | 0.5 in Trapezoidal Pitch |
For Belt Series | H |
Finish | Black Oxide |
Item | TRAP Timing Belt Pulley |
Weight | 30 lb |
Tooth Shape | Trapezoidal |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Description
TRAP Timing Belt Pulley, For Belt Series H, For Belt Width 3 in, For Bushing Size SF, For Bushing Type Quick Detachable, For Use With 0.5 in Trapezoidal Pitch, Material Cast Iron, Minimum Bore Diameter 1/2 in, Number of Teeth 84, Outside Diameter 13.315 in, Pitch 0.5 in, Pitch Diameter 13.369 in, Face Width 3.375 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Flexzilla Pro 3/8" Hose W/ 1/4" Mnpt, 50' (LEGHFZP3850YW2)
- MTD Hose-Oil Drain (751-10291C)
- MTD Belt 1/2V 4L 24.82 (954-04123)
- DIXON 1/2 in SCHRADER NIPPLE, 3/8 in F-NPTF (SHD4F3)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING QD112-5M-15, Timing Pulley, Cast Iron, Black Oxide, (QD112-5M-15)
- POWERDRIVE Gearbelt Pulley, L, 19 (19LG100)
- CONTINENTAL CONTITECH Gearbelt Pulley, Plain, 191mm Pitch dia. (Y-75S-MPB)
- TB WOODS Timing Pulley, 20H150-SH (20H150)
- B B MANUFACTURING 22XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (22XL037-6FA6)
- B B MANUFACTURING 48XL037-6A4, Timing Pulley, Aluminum, Clear Anodized, (48XL037-6A4)
- Zoro Select Timing Belt Pulleys