Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 1/2 in Pitch
Mfr # QD72H300
Zoro # G310987463
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Trade Size H
- Pitch Diameter 11.459 in
- For Bushing Size SF
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # QD72H300
- Zoro # G310987463
- UPC # 00195057630376
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
For Belt Trade Size | H |
Pitch Diameter | 11.459 in |
For Bushing Size | SF |
Outside Diameter | 11.405 in |
Overall Width | 3 3/8 in |
Face Width | 3.375 in |
For Belt Width | 3 in |
Minimum Bore Diameter | 1/2 in |
Details
Item | TRAP Timing Belt Pulley |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Flanges | 0 |
Number of Teeth | 72 |
Finish | Black Oxide |
For Bushing Type | Quick Detachable |
For Use With | 0.5 in Trapezoidal Pitch |
Material | Cast Iron |
Pitch | 0.5 in |
Material Fabrication | Cast |
Tooth Shape | Trapezoidal |
Standards | REACH, RoHS |
Weight | 25.05 lb |
For Belt Series | H |
Description
TRAP Timing Belt Pulley, For Belt Series H, For Belt Width 3 in, For Bushing Size SF, For Bushing Type Quick Detachable, For Use With 0.5 in Trapezoidal Pitch, Material Cast Iron, Minimum Bore Diameter 1/2 in, Number of Teeth 72, Outside Diameter 11.405 in, Pitch 0.5 in, Pitch Diameter 11.459 in, Face Width 3.375 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREWER MACHINE AND GEAR Timing Belt Idler, H, 16 Teeth, Needle bearing, 1" bore (16H1-F)
- GATES PowerGrip HTD Belts, 339-3M-09 (339-3M-09)
- IDEAL TRIDON Ideal Division Clamp Hose Nic-Ss 1-1/4-2-1/4 6728550 (6996284)
- SAMSON Open Type Hose Reel 50' x 38 NPTM (SPM504151)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- POWERDRIVE GearbeltPulley, XL, 28 Grooves (28XLB037-6FA)
- POWERDRIVE Gearbelt Pulley, H, 48 Grooves (48HQ100)
- B B MANUFACTURING 15L050M6FA12, Timing Pulley (15L050M6FA12)
- TB WOODS Synchronous Plus, P40-5M-15-JA (P405M15)
- B B MANUFACTURING 36-8MX12-1610, Timing Pulley, Cast Iron, Black Oxide, (36-8MX12-1610)
- B B MANUFACTURING 10MP012M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP012M6CA3)
- Zoro Select Pulleys & Sheaves